CPC (Colder) APC Quick-Disconnect Fitting, Threaded Body, Acetal , Non-Valved, 3/8" NPT(M); 1/Each

Representative image only.

CPC (Colder) APC Quick-Disconnect Fitting, Threaded Body, Acetal , Non-Valved, 3/8" NPT(M); 1/Each

CPC (Colder) | Mfr: APC10006| Item: 5013511

Connect to a quick-disconnect fitting insert to swiftly create a secure fluid pathway

₹760.00INR / Each

₹760.00INR / Each
Product Description

Key Features

  • Ideal for general purposes, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support is available to determine which connector type is needed for your application
  • Shrouded thumb latch protects against accidental disconnects
  • Ideal for tubing sizes from 1/4“ to 3/8” ID
  • Compatible with most EFC couplings
  • 3/8" NPT(M)

More About this Item

The CPC (Colder) APC series quick-disconnect threaded body fittings are designed for ease of use and efficiency. The plastic thumb latch features no exposed metal parts and is easy to operate even with gloved hands. The fittings' fewer moving parts ensure reliability and reduce the risk of wear or failure over time. Their contoured design not only enhances usability but also promotes excellent flow characteristics.

With integral terminations, the fittings minimize leak points, eliminate the need for extra components, and enable faster installations with shorter assemblies. Ideal for single-use systems, they offer a simple, reliable way to transfer media with minimal complexity.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialAcetal
  • O-Ring MaterialBuna-N
  • Connection TypeQuick-Disconnect Threaded Body, Non-Valve
  • Thread Size NPT(M) (Port 1) (InchShort)3/8
  • Flow PatternStraight
  • ColorNatural White
  • Min Temperature (° F)-40
  • Max Temperature (° F)180
  • Min Temperature (° C)-40
  • Max Temperature (° C)82
  • Max Operating Pressure (PSI)120
  • Fitting Length (in)1 2/5
  • Fitting Width (in)59/64
  • Fitting Length (mm)35.56
  • Fitting Width (mm)23.6
  • DescriptionQuick-Disconnect Fitting, Threaded Body, Acetal , Non-Valved, 3/8" NPT(M)
Reviews
Q&A