CPC (Colder) APC Quick-Disconnect Fitting, Hose Barb Body, Acetal, Non-Valved, 1/4" ID; 1/Each

Representative image only.

CPC (Colder) APC Quick-Disconnect Fitting, Hose Barb Body, Acetal, Non-Valved, 1/4" ID; 1/Each

CPC (Colder) | Mfr: APC17004| Item: 5013512

Provides quick and secure connection and disconnection of fluid lines

₹390.00INR / Each

₹390.00INR / Each

Buy It Together

Current Item

CPC (Colder) APC Quick-Disconnect Fitting, Hose Barb Body, Acetal, Non-Valved, 1/4" ID; 1/Each
CPC (Colder) APC Quick-Disconnect Fitting, Hose Barb Body, Acetal, Non-Valved, 1/4" ID; 1/Each
5013512

₹390.00INR / Each
+ + + + + =
Total Price 11380.00 ADD 6 ITEMS TO CART
Product Description

Key Features

  • Ideal for general purposes, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support is available to determine which connector type is needed for your application
  • Shrouded thumb latch protects against accidental disconnects
  • Ideal for tubing sizes from 1/4“ to 3/8” ID
  • Compatible with most EFC couplings
  • 1/4" hose barb

More About this Item

The CPC (Colder) APC series quick-disconnect hose barb body and insert fittings are designed for ease of use and efficiency. The plastic thumb latch features no exposed metal parts and is easy to operate even with gloved hands. The fittings' fewer moving parts ensure reliability and reduce the risk of wear or failure over time. Their contoured design not only enhances usability but also promotes excellent flow characteristics.

With integral terminations, the fittings minimize leak points, eliminate the need for extra components, and enable faster installations with shorter assemblies. Ideal for single-use systems, they offer a simple, reliable way to transfer media with minimal complexity.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialAcetal
  • O-Ring MaterialBuna-N
  • Connection TypeQuick-Disconnect Hose Barb Body, Non-Valve
  • Barb Size / Tubing Id (Port 1) (in)1/4
  • Flow PatternStraight
  • ColorNatural White
  • Min Temperature (° F)-40
  • Max Temperature (° F)180
  • Min Temperature (° C)-40
  • Fitting Length (in)1 2/5
  • Fitting Width (in)59/64
  • Fitting Length (mm)35.56
  • Fitting Width (mm)23.6
  • DescriptionQuick-Disconnect Fitting, Hose Barb Body, Acetal, Non-Valved, 1/4" ID
Reviews
Q&A