CPC (Colder) HFCD12 Quick-Disconnect Fitting, Hose Barb Body, Polypropylene, Valved, 3/4" ID

Representative image only.

CPC (Colder) HFCD12 Quick-Disconnect Fitting, Hose Barb Body, Polypropylene, Valved, 3/4" ID

CPC (Colder) | Mfr: HFCD171212| Item: 5013536

High efficiency design provides more flow and lower spillage

₹3,100.00INR / Each

₹3,100.00INR / Each
Product Description

Key Features

  • Ideal for general purposes, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support is available to determine which connector type is needed for your application
  • Chemically resistant and gamma sterilizable
  • Ideal for tubing sizes from 3/8“ to 3/4” ID
  • Compatible with HFCD35 couplings
  • 3/4" hose barb

More About this Item

The CPC (Colder) HFCD12 Series quick-disconnect hose barb body and insert fittings feature an automatic shutoff spring-operated stainless-steel valve which closes and seals the fluid pathway upon decoupling, protecting the sterility on each side of the system. The high-efficiency design delivers superior flow capacity with minimal spillage in a compact size. Featuring an ergonomic plastic thumb latch with no exposed metal, these fittings ensure easy, gloved-hand operation.

Made from chemically resistant polypropylene, they are ideal for harsh environments, providing durability and reliable performance. The fittings can operate in temperatures from 32 to 160 °F (0 to 71 °C) and pressures from vacuum to 60 psi (4.2 bar).

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialPolypropylene
  • Valve MaterialPolypropylene
  • Valve Spring Material316 Stainless Steel
  • O-Ring MaterialEPDM
  • Connection TypeQuick-Disconnect Hose Barb Body, Valve
  • Barb Size / Tubing Id (Port 1) (in)3/4
  • Flow PatternStraight
  • ColorGray with dark gray latch
  • Min Temperature (° F)32
  • Max Temperature (° F)160
  • Min Temperature (° C)0
  • Max Temperature (° C)71
  • Max Operating Pressure (PSI)60
  • Fitting Length (in)2 15/16
  • Fitting Width (in)1 7/16
  • Fitting Length (mm)74.7
  • Fitting Width (mm)36.3
  • DescriptionQuick-Disconnect Fitting, Hose Barb Body, Polypropylene, Vavled, 3/4" ID
Reviews
Q&A