Advantec 43303020 Polypropylene Filter Holder for 47 mm Membranes

Representative image only.

Advantec 43303020 Polypropylene Filter Holder for 47 mm Membranes

Advantec | Mfr: 43303020| Item: 0662322

Aseptic sampling of liquids and gases

₹11,400.00INR / Each

₹11,400.00INR / Each

Buy It Together

Current Item

Advantec 43303020 Polypropylene Filter Holder for 47 mm Membranes
Advantec 43303020 Polypropylene Filter Holder for 47 mm Membranes
0662322

₹11,400.00INR / Each
+
Advantec 43307010 In-Line PFA Filter Holder, 25 mm; 1/Pk
0664460

₹28,200.00INR / Each
+ +
Advantec 311401 300ML FUNNEL KG47
0664533

₹64,600.00INR / Each
+ + + +
Cole-Parmer Polypropylene Filter Holder for 50 mm Membranes; 10/Pk
0662352

₹19,400.00INR / Pkg of 10
=
Total Price 531700.00 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Maximum operating temperature (liquids) is 176°F (80°C)
  • Holders feature polypropylene dual support screens and silicone O-rings
  • 1 year warranty

More About this Item

Use these polypropylene (PP) holders for ultracleaning and sterilizing liquids under pressure, or for aseptic sampling of liquids and gases. Dual support screens allow for flow in both directions. Assemble holders quickly and efficiently without membrane tears with the specially designed inlet cap and exterior lock.

Maximum operating pressure is 71 psi (4.8 bar). The 47-mm holder features a 1/4" NPT(M) on the inlet and outlet. Also has a female luer-slip fitting included. Autoclavable.

1 Year Warranty
Specifications
  • Filter Diameter (mm)47
  • Body MaterialPolypropylene
  • O-RingSilicone
  • Filtration Area (cm²)13.5
  • Inlet Connection1/4" NPT(M), female luer slip
  • Outlet Connections1/4" NPT(M), female luer slip
  • Overall Diameter (mm)50
  • Overall Diameter (in)1.99
  • Overall Length (mm)65
  • Overall Length (in)2.56
  • DescriptionPolypropylene Filter Holder for 47-mm membranes
  • Warranty1 year
Reviews
Q&A