PFA In-Line Filter Holder, 47-mm, 1/4" OD x 1/4" OD Tubing Connections

Representative image only.

PFA In-Line Filter Holder, 47-mm, 1/4" OD x 1/4" OD Tubing Connections

| Item: 0610313

Nonwetting and nonsticking filter holder

₹107,000.00INR / Each

₹107,000.00INR / Each

Buy It Together

Current Item

PFA In-Line Filter Holder, 47-mm, 1/4" OD x 1/4" OD Tubing Connections
PFA In-Line Filter Holder, 47-mm, 1/4" OD x 1/4" OD Tubing Connections
0610313

₹107,000.00INR / Each
+ + =
Total Price 123400.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Temperature range is –320 to 500°F (–196 to 260°C)
  • Withstands up to 65 psi
  • 3 month warranty

More About this Item

Suitable for organic solvents, acids, alkalies, or high-purity filtration. Change filter without disconnecting tubing with Tefzel® ETFE clamp nut. Prefiltering reservoir creates fluid turbulence to slow membrane clogging. PFA support grid snaps out easily for cleaning. Ferruled nuts accept 1/4'' OD PTFE or PFA tubing. Order filter membranes separately.

3 Month Warranty
Specifications
  • Filter Diameter (mm)47
  • Body MaterialPFA
  • DescriptionPFA In-Line Filter Holder, 47-mm, 1/4" OD x 1/4" OD Tubing Connections
  • Warranty3 month
Reviews
Q&A