Advantec 301000 Stainless Steel Filter Holder, Syringe; 13mm dia

Representative image only.

Advantec 301000 Stainless Steel Filter Holder, Syringe; 13mm dia

Advantec | Mfr: 301000| Item: 0292810

Open holders without disconnecting lines

₹33,500.00INR / Each

₹33,500.00INR / Each

Buy It Together

Current Item

Advantec 301000 Stainless Steel Filter Holder, Syringe; 13mm dia
Advantec 301000 Stainless Steel Filter Holder, Syringe; 13mm dia
0292810

₹33,500.00INR / Each
+ +
Advantec 301002 PTFE Gasket for SS Filter Holders, 13 mm
0293005

₹1,900.00INR / Each
+
Polycarbonate Filter Holder, 13 mm, 12/pk
2955040

₹48,000.00INR / Pkg of 12
+ =
Total Price 94800.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Bodies and perforated support screens are 304 SS
  • PTFE gaskets
  • Silicone o-rings
  • Autoclave with membrane in place
  • 1 year warranty

More About this Item

Syringe holders have luer fittings. In-line holders have 1/4" NPT(F) and 1/4" NPT(M) ports. Supplied with 3/8" hose barb connectors and two perforated 304 stainless steel support screens.

Maximum pressure for 13-mm holder is 100 psi inlet, 100 psi differential.

1 Year Warranty
Specifications
  • Filter Diameter (mm)13
  • Body MaterialStainless Steel
  • O-RingSilicone
  • Filtration Area (cm²)0.9
  • Inlet ConnectionFemale luer
  • Outlet ConnectionsMale luer slip
  • Overall Diameter (mm)16
  • Overall Diameter (in)0.63
  • Overall Length (mm)39
  • Overall Length (in)1.54
  • DescriptionStainless Steel Filter Holder, Syringe; 13mm dia
  • Warranty1 year
Reviews
Q&A