Polycarbonate Filter Holder, 13 mm, 12/pk

Representative image only.

Polycarbonate Filter Holder, 13 mm, 12/pk

| Item: 2955040

Designed for the filtration of aqueous solutions

₹48,000.00INR / Pkg of 12

₹48,000.00INR / Pkg of 12

Buy It Together

Current Item

Polycarbonate Filter Holder, 13 mm, 12/pk
Polycarbonate Filter Holder, 13 mm, 12/pk
2955040

₹48,000.00INR / Pkg of 12
+ +
Cole-Parmer Polypropylene Filter Holder for 50 mm Membranes; 10/Pk
0662352

₹19,400.00INR / Pkg of 10
+
Advantec 43307010 In-Line PFA Filter Holder, 25 mm; 1/Pk
0664460

₹28,200.00INR / Each
=
Total Price 129100.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Maximum operating pressure is 101 psi

More About this Item

These reusable holders are made of clear, autoclavable polycarbonate with silicone gasket or O-rings. The bell-shaped base protects the filtrate from repeated contamination while following in a receiver.

Model 29550-44 has hose nipples which can be replaced by luer connectors to use it as a large-area syringe filter holder.

Specifications
  • Filter Diameter (mm)13
  • Body MaterialPolycarbonate
  • O-RingSilicone
  • Filtration Area (cm²)0.5
  • Inlet ConnectionFemale luer
  • Outlet ConnectionsMale luer slip
  • DescriptionPolycarbonate Filter Holder, 13 mm, 12/pk
Reviews
Q&A