Thermo Scientific Cimarec HP88857105 Hot Plate, 7x7" Ceramic; 230 VAC

Representative image only.

Thermo Scientific Cimarec HP88857105 Hot Plate, 7x7" Ceramic; 230 VAC

Thermo Scientific | Mfr: HP88857105| Item: 0460008

High precision temperature control and exceptional safety

₹122,000.00INR / Each

₹122,000.00INR / Each

Buy It Together

Current Item

Thermo Scientific Cimarec HP88857105 Hot Plate, 7x7" Ceramic; 230 VAC
Thermo Scientific Cimarec HP88857105 Hot Plate, 7x7" Ceramic; 230 VAC
0460008

₹122,000.00INR / Each
+ + + +
IKA 3581001 Ceramic Stirring Hot Plate, 4" x 4", 115 VAC
0467126

₹249,000.00INR / Each
+ + + + + =
Total Price 1271200.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Includes

detachable power cord(s) (100 to 120 V models with US/Japan plug; 230 V models with plugs for EU, UK, and AUS/CHN).

Key Features

  • Adjust temperature in one degree increments on the easy-to-read LED display
  • Hot top indicator alerts when the plate temperature is above 50°C
  • Raised display design prevents damage to electronics from spills
  • Automatic overtemperature protection cuts power to allow cool down
  • Choose aluminum for more even temperature distribution or ceramic for higher temperatures and chemical resistance
  • 3 year warranty

More About this Item

The Cimarec+ series of hot plates combines user friendly analog temperature control with a more accurate digital display. The hot top indicator remains lit as long as the plate temperature is above 50°C, even if the hot plate is turned off. Optional external temperature probe (order separately) provides the feedback necessary to keep your sample at the desired temperature. Optional splash guard (order separately) protects you and your sample from mishaps. Optional rod and clamps (order separately) provide the means to secure your sample container to the top plate.

3 Year WarrantyConformite Europeenne
Specifications
  • Top Plate Length (in)7
  • Top Plate Width (in)7
  • Top Plate Length (cm)17.78
  • Top Plate Width (cm)17.78
  • Top Plate MaterialCeramic
  • Min Temperature (° F)86
  • Max Temperature (° F)1004
  • Min Temperature (DegreeC)30
  • Max Temperature (° C)540
  • Max Load Capacity (lbs)25
  • Max Load Capacity (kg)11.34
  • Length (in)13
  • Width (in)8 1/4
  • Height (in)3 3/4
  • Length (cm)33.02
  • Width (cm)20.955
  • Height (cm)9.525
  • Plug TypeEuropean, UK, China, Austalia
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (watts)1056
  • DescriptionHot Plate, 7x7" Ceramic; 230 VAC
  • Warranty3 year
Reviews
Q&A