Cole-Parmer SHP-200D-L-S-120 Digital Stirring Hot Plate, Metal, 12" x 12"; 120 VAC

Representative image only.

Cole-Parmer SHP-200D-L-S-120 Digital Stirring Hot Plate, Metal, 12" x 12"; 120 VAC

Cole-Parmer | Item: 0480779

Strong stirring and precise heating for your large-volume needs

₹146,000.00INR / Each

₹146,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer SHP-200D-L-S-120 Digital Stirring Hot Plate, Metal, 12" x 12"; 120 VAC
Cole-Parmer SHP-200D-L-S-120 Digital Stirring Hot Plate, Metal, 12" x 12"; 120 VAC
0480779

₹146,000.00INR / Each
+ + + + + + + +
Cole-Parmer ST-200-MP5-120 Five-Position Stirrer, 120V
5145021

₹422,000.00INR / Each
+
Ohaus Genie SI-3236 Digital MegaMag Stirrer, 120 VAC
8657515

₹227,000.00INR / Each
=
Total Price 1685000.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Includes

PTFE-coated stir bar (25-mm L), and power cord.

Key Features

  • Powerful magnets for strong magnetic coupling
  • Microprocessor controlled, dual thermocouples ensure accurate temperature control
  • Large plate area accommodates one vessel up to 15 L
  • Easy-to-use temperature and stirring control dials
  • Hot warning light remains active even when switched off, but still connected to the mains supply
  • BioCote® antimicrobial protection is built in for a cleaner, more hygienic product
  • 3 year warranty

More About this Item

These stirring hot plates are designed with safety as well as performance in mind. Powerful magnets and motor give stirring speeds up to 2000 rpm and can mix large volumes up to 15 L*. The electronic feedback speed control accurately maintains the set speed. All models include an integral fitting for attaching a support rod.

Microprocessor control allows for accurate plate temperature monitoring. The "Hot" warning light will flash whenever the plate temperature is above 50 °C. An independent safety circuit protects against overheating and internal electronic components are protected against corrosion.

The housing is shaped for stability deflecting spills away from the user. Units also feature BioCote antimicrobial protection which reduces the presence of odor and stain causing microbes such as bacteria, mold, and fungi on the product surface by up to 99.99%.

3 Year Warranty
Specifications
  • Top Plate Length (in)12
  • Top Plate Width (in)12
  • Top Plate Length (cm)30
  • Top Plate Width (cm)30
  • Top Plate MaterialAl/Si Metal Alloy
  • Max Temperature (° F)572
  • Max Temperature (° C)300
  • Low Speed (rpm)100
  • High Speed (rpm)1500
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)15
  • Length (in)14 3/8
  • Width (in)11 51/64
  • Height (in)4
  • Length (cm)36.5
  • Width (cm)30
  • Height (cm)10.5
  • Plug TypeUS
  • Power (VAC)120
  • Power (Hz)60
  • Power (watts)600
  • DescriptionDigital Stirring Hot Plate, Metal, 12" x 12", 120 VAC
  • Warranty3 Years
Reviews
Q&A