Cole-Parmer ST-200-MP Three Position Magnetic Stirrer; 230 VAC, 50 Hz

Representative image only.

Cole-Parmer ST-200-MP Three Position Magnetic Stirrer; 230 VAC, 50 Hz

Cole-Parmer | Item: 5140002

Three independent stirring or heating/stirring positions yet only measures 23-5/8"L x 10-5/8"W (60 x 27 cm)

₹104,000.00INR / Each

₹104,000.00INR / Each

Buy It Together

Current Item

Product Description

Includes

Three 25-mm PTFE-coated stir bars and power cords with UK and Shuko plug.

Key Features

  • Powerful magnets for strong magnetic coupling and stirring capacity
  • Easily accommodate a 2-L beaker in each position
  • Stainless steel top plate does not produce eddy current to ensure powerful stirring action
  • 3 year warranty
  • Previous part number SB161-3

More About this Item

Three independently controlled position units only require one power source. Run three separate tests at the same time or run multiple samples under the same conditions.

Please Note: Effective June 2022, the Stuart Magnetic Stirrer Model number SB161-3 has now been rebranded Cole-Parmer under Model number ST-200-MP. All the same great features and specifications, just with a new and improved look.

3 Year Warranty
Specifications
  • Top Plate Length (in)21 1/2
  • Top Plate Width (in)8 1/4
  • Top Plate Length (cm)55
  • Top Plate Width (cm)21
  • Top Plate MaterialStainless Steel
  • Max Load Capacity (lbs)4.4
  • Max Load Capacity (kg)2
  • Low Speed (rpm)0
  • High Speed (rpm)1500
  • No. Of Stirring Positions3
  • Length (in)23 27/32
  • Width (in)10 1/2
  • Height (in)3 45/64
  • Length (cm)60
  • Width (cm)27
  • Height (cm)12
  • Plug TypeEuro and UK Standard
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionThree Position Magnetic Stirrer; 230 VAC, 50 Hz
  • Warranty3 Years
Reviews
Q&A