Jenway 4520 Conductivity/TDS/Resistivity/Salinity Meter with GLP and Probe Stand; 230 VAC/EU

Representative image only.

Jenway 4520 Conductivity/TDS/Resistivity/Salinity Meter with GLP and Probe Stand; 230 VAC/EU

Jenway | Item: 3544011

Quickly get accurate conductivity readings

₹145,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹145,000.00INR / Each

Buy It Together

Current Item

Jenway 4520 Conductivity/TDS/Resistivity/Salinity Meter with GLP and Probe Stand; 230 VAC/EU
Jenway 4520 Conductivity/TDS/Resistivity/Salinity Meter with GLP and Probe Stand; 230 VAC/EU
3544011

₹145,000.00INR / Each
+ + +
Jenway 037 701 Thermal printer with IrDA
9995980

₹63,000.00INR / Each
+
Jenway 3510 Standard Digital pH Meter Only, ATC; 230 VAC/UK
3545901

₹100,000.00INR / Each
+ + + + =
Total Price 1640600.00 ADD 9 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Probe stand and power cord with EU plug.

Key Features

  • Always measure at the best resolution with automatic standard recognition
  • Easily calibrate with either standard solution or known cell constant
  • Includes a probe stand
  • Features GLP functions
  • Stores up to 500 readings
  • 230 VAC operation
  • Comes with EU plug
  • 3 year warranty

More About this Item

Benchtop conductivity meters offers ±0.5% ±2 digit accuracy with 1, 2 or 3 point conductivity calibration across a wide measurement range. Setup options include cell constant, temperature coefficient, and reference temperature.

Advanced meters help ensure compliance with Good Laboratory Practice (GLP) guidelines with calibration reminder interval, alarm output, and security code setup features. Select from standard and advanced meters are available as meter only or as a kit that includes a conductivity probe with ATC.

The benchtop conductivity meter is a conductivity, TDS, salinity, resistivity, and temperature meter with powerful data logging capabilities. You can store up to 500 readings manually, at timed intervals, or alarmed events. A dedicated "pure water" mode ensures optimal accuracy for your difficult ultralow conductivity measurements. Use infrared data link to easily connect to a printer or use the RS-232 link to export to a printer or computer with DataWay software (order separately). Calibration reminder, alarm outputs, and security code protected data ensure compliance with Good Laboratory Practice (GLP) guidelines.

3 Year WarrantyConformite Europeenne
Specifications
  • Meter TypeBenchtop
  • CalibrationUp to 3 points
  • Min Conductivity0
  • Max Conductivity19.99 S/cm with six auto-selected ranges
  • Conductivity Resolution0.01 µS to 0.01 S
  • Conductivity Accuracy±0.5% ±2 digits
  • Min TDS0
  • Max TDS1999 g/L with six auto-selected ranges
  • TDS Resolution0.01 mg/L to 1 g/L
  • TDS Accuracy±0.5% ±2 digits
  • Min Salinity0
  • Max Salinity99.9 g/L
  • Salinity Resolution0.1 g/L
  • Salinity Accuracy0 to 35 ±1 g/L, 35 to 99.9 ±3 g/L
  • Min Resistivity0
  • Max Resistivity20 MΩ
  • Resistivity Resolution0.01 MΩ
  • Resistivity Accuracy±0.5% ±2 digits
  • Min Temperature (° C)-10
  • Max Temperature (° C)105
  • Min Temperature (° F)14
  • Max Temperature (° F)221
  • Temperature Resolution1⁰F (0.1⁰C)
  • Temperature Accuracy±1⁰F (±0.5⁰C)
  • Temperature compensationAutomatic or manual from 32 to 212⁰F (0 to 100⁰C)
  • InterfaceAnalog, RS-232, IrDA
  • Power (VAC)230
  • Power (Hz)50
  • Length (cm)25
  • Width (cm)8.25
  • Height (cm)5.5
  • Width (in)21
  • Length (in)9 7/8
  • Height (in)2 3/16
  • DescriptionConductivity/TDS/Resistivity/Salinity Meter with GLP and Probe Stand; 230 VAC/EU
  • Warranty3 year
Reviews
Q&A