Jenway 027 816 6 mm Diameter, 180 mm Reach, Micro-Volume, Glass Conductivity Probe

Representative image only.

Jenway 027 816 6 mm Diameter, 180 mm Reach, Micro-Volume, Glass Conductivity Probe

Jenway | Item: 9995973

Jenway's micro-volume probes are designed for the measurement of solutions in small containers

₹45,400.00INR / Each

₹45,400.00INR / Each

Buy It Together

Current Item

Jenway 027 816 6 mm Diameter, 180 mm Reach, Micro-Volume, Glass Conductivity Probe
Jenway 027 816 6 mm Diameter, 180 mm Reach, Micro-Volume, Glass Conductivity Probe
9995973

₹45,400.00INR / Each
+ +
Jenway 4510 Conductivity/TDS Meter and Probe Stand; 120 VAC
3544002

₹106,000.00INR / Each
=
Total Price 184800.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Ideal for use in test tubes

More About this Item

The 4 mm (027 815) and 6 mm (027 816) shaft diameters allow for accurate readings in sample volumes as small as 150 µl and 200 µl respectively. The 4 mm probe has a 120 mm reach and the 6 mm probe has a 180 mm reach, making them ideal for use in test tubes and small vessels. Both probes are made from glass and have a 7 pin DIN connector so they can be used with any of Jenway's bench conductivity meters. Please view the datasheets for more information.

Specifications
  • Cell ConstantK = 1 ± 10%
  • Body MaterialBorosilicate glass
  • Min temperature (° C)0
  • Max temperature (° C)60
  • Use WithJenway conductivity meters 4510, 4520 and 3540
  • Diameter (mm)6
  • Length (mm)180
  • Cable Length (m)1
  • Description6 mm Diameter, 180 mm Reach, Micro-Volume, Glass Conductivity Probe
Reviews
Q&A