Jenway 027 113 General Purpose, Glass-Bodied Conductivity Probe, K=0.1, for Benchtop Meters

Representative image only.

Jenway 027 113 General Purpose, Glass-Bodied Conductivity Probe, K=0.1, for Benchtop Meters

Jenway | Item: 9995964

Cells for conductivity measurement

₹38,200.00INR / Each

₹38,200.00INR / Each

Buy It Together

Current Item

Jenway 027 113 General Purpose, Glass-Bodied Conductivity Probe, K=0.1, for Benchtop Meters
Jenway 027 113 General Purpose, Glass-Bodied Conductivity Probe, K=0.1, for Benchtop Meters
9995964

₹38,200.00INR / Each
+
Jenway 4510 Conductivity/TDS Meter and Probe Stand; 120 VAC
3544002

₹106,000.00INR / Each
+
Cole-Parmer 100-series Replacement pH/Temperature Electrode
5920006

₹22,100.00INR / Each
+ + + + =
Total Price 441800.00 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • For use with benchtop and portable meters

More About this Item

Compatible with Jenway meters.

Specifications
  • Cell ConstantK = 0.1 ± 20%
  • Body MaterialGlass
  • Min temperature (° C)0
  • Max temperature (° C)100
  • Use WithJenway meters 4510, 4520 and 3540
  • Diameter (mm)12
  • Length (mm)120
  • Cable Length (m)1
  • DescriptionGeneral Purpose, Glass-Bodied Conductivity Probe, K=0.1, for Benchtop Meters
Reviews
Q&A