Jenway 037 701 Thermal Printer with IrDA

Representative image only.

Jenway 037 701 Thermal Printer with IrDA

Jenway | Item: 9995980

Optimize the performance of your Jenway meter

₹63,000.00INR / Each

₹63,000.00INR / Each

Buy It Together

Current Item

Jenway 037 701 Thermal printer with IrDA
Jenway 037 701 Thermal printer with IrDA
9995980

₹63,000.00INR / Each
+ + + +
Jenway 3510 Standard Digital pH Meter Only, ATC; 230 VAC/UK
3545901

₹100,000.00INR / Each
+ +
Jenway 4510 Conductivity/TDS Meter and Probe Stand; 120 VAC
3544002

₹106,000.00INR / Each
=
Total Price 485700.00 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Includes

40 column serial printer supplied with paper, protective sleeve, serial lead, power supply and UK, EU and US power leads.

Key Features

  • Choose accessories for your application
  • Easy to install

More About this Item

Parts and accessories needed to keep your meter operating and at its best.

Can be used with 62 Series Fluorimeter, 4510 and 4520 conductivity meters and the 3540 combined pH and conductivity meter, 9500 dissolved oxygen meter, and 3505, 3510 and 3520 pH meters.

Specifications
  • Compatible WithAll Jenway bench models and 62 Series fluorimeters
  • DescriptionThermal Printer with IrDA
Reviews
Q&A