Jenway 027 213 Epoxy-Bodied Probe for High Conductivity Solutions, K=10, for Benchtop Meters

Representative image only.

Jenway 027 213 Epoxy-Bodied Probe for High Conductivity Solutions, K=10, for Benchtop Meters

Jenway | Item: 9995968

Cells for conductivity measurement

₹23,200.00INR / Each

₹23,200.00INR / Each

Buy It Together

Current Item

Jenway 027 213 Epoxy-Bodied Probe for High Conductivity Solutions, K=10, for Benchtop Meters
Jenway 027 213 Epoxy-Bodied Probe for High Conductivity Solutions, K=10, for Benchtop Meters
9995968

₹23,200.00INR / Each
+ + +
Cole-Parmer 100-series Replacement pH/Temperature Electrode
5920006

₹22,100.00INR / Each
+ + +
Jenway 4510 Conductivity/TDS Meter and Probe Stand; 120 VAC
3544002

₹106,000.00INR / Each
=
Total Price 426800.00 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • For use with benchtop and portable meters

More About this Item

Compatible with Jenway meters.

Specifications
  • Cell ConstantK = 10 ± 20%
  • Body MaterialEpoxy
  • Min temperature (° C)0
  • Max temperature (° C)80
  • Use WithJenway meters 4510, 4520 and 3540
  • Diameter (mm)12
  • Length (mm)120
  • Cable Length (m)1
  • DescriptionEpoxy-Bodied Probe for High Conductivity Solutions, K=10, for Benchtop Meters
Reviews
Q&A