Cole-Parmer Tall-Form Crucible, High Alumina, 20 mL

Representative image only.

Cole-Parmer Tall-Form Crucible, High Alumina, 20 mL

Cole-Parmer | Item: 6310102

Use for high temperature work demanding contamination-free results

₹13,200.00INR / Each

₹13,200.00INR / Each

Buy It Together

Current Item

Cole-Parmer Tall-Form Crucible, High Alumina, 20 mL
Cole-Parmer Tall-Form Crucible, High Alumina, 20 mL
6310102

₹13,200.00INR / Each
+ + +
Cole-Parmer Lab Jack, 4" x 4" Top, 66 lb Capacity
0805710

₹28,000.00INR / Each
+
Cole-Parmer Extra-Thick PTFE Adhesive Tape, 2"W, 60mil, 15ft/roll
0827722

₹101,000.00INR / Roll of 1
+ +
Cole-Parmer Wide-Form Crucible with Cover, Porcelain, 10 mL; 12/PK
1782910

₹11,900.00INR / Pkg of 12
+
Cole-Parmer Cylindrical Crucible, high alumina, 50 mL, 1/ea
6310116

₹18,600.00INR / Each
+
Cole-Parmer Crucible Cover, High Alumina, 20 mL
6310162

₹2,400.00INR / Each
=
Total Price 267400.00 ADD 9 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Highly resistant to chemical attack
  • High alumina ware is highly refractory, ideal for use in reducing and oxidizing atmospheres
  • Autoclavable
  • 1 year warranty

More About this Item

Unglazed tall-form crucibles are 99.7% pure aluminum oxide. Withstand temperatures up to 1750 °C (3182 °F). High alumina labware temperature change rate should not exceed 150 °C/hour.

1 Year Warranty
Specifications
  • MaterialHigh alumina
  • Capacity (mL)20
  • Top Outside Diameter (mm)39
  • AutoclavableYes
  • DescriptionTall-Form Crucible, high alumina, 20 mL, 1/ea
  • Warranty1 year
Reviews
Q&A