Cole-Parmer Cylindrical Crucible, high alumina, 50 mL, 1/ea

Representative image only.

Cole-Parmer Cylindrical Crucible, high alumina, 50 mL, 1/ea

Cole-Parmer | Item: 6310116

Withstand temperatures up to 3182°F

₹18,600.00INR / Each

₹18,600.00INR / Each

Buy It Together

Current Item

Cole-Parmer Cylindrical Crucible, high alumina, 50 mL, 1/ea
Cole-Parmer Cylindrical Crucible, high alumina, 50 mL, 1/ea
6310116

₹18,600.00INR / Each
+
Cole-Parmer Tall-Form Crucible, High Alumina, 50 mL
6310104

₹17,200.00INR / Each
+
Cole-Parmer Conical Crucible, high alumina, 20 mL, 1/ea
6310120

₹12,900.00INR / Each
=
Total Price 48700.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Autoclavable
  • 1 year warranty

More About this Item

Unglazed cylindrical crucibles are 99.7% pure aluminum oxide. Withstand temperatures up to 3182°F (1750°C).

1 Year Warranty
Specifications
  • MaterialHigh alumina
  • Capacity (mL)50
  • Top Outside Diameter (mm)41
  • AutoclavableYes
  • DescriptionCylindrical Crucible, high alumina, 50 mL, 1/ea
  • Warranty1 year
Reviews
Q&A