Cole-Parmer Extra-Thick PTFE Adhesive Tape, 2"W, 60mil, 15ft/roll

Representative image only.

Cole-Parmer Extra-Thick PTFE Adhesive Tape, 2"W, 60mil, 15ft/roll

Cole-Parmer | Item: 0827722

₹101,000.00INR / Roll of 1

₹101,000.00INR / Roll of 1

Buy It Together

Current Item

Cole-Parmer Extra-Thick PTFE Adhesive Tape, 2"W, 60mil, 15ft/roll
Cole-Parmer Extra-Thick PTFE Adhesive Tape, 2"W, 60mil, 15ft/roll
0827722

₹101,000.00INR / Roll of 1
+
Cole-Parmer Lab Jack, 4" x 4" Top, 66 lb Capacity
0805710

₹28,000.00INR / Each
+
Cole-Parmer Tall-Form Crucible, High Alumina, 50 mL
6310104

₹17,200.00INR / Each
=
Total Price 146200.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Extra-thick PTFE tape is available in unique thicknesses (20, 30, and 60 mil) with a high tack pressure-sensitive adhesive backing. PTFE offers a wide range of high performance characteristics—nonstick, low-friction surface; excellent chemical and temperature resistance; and excellent electrical insulation. PTFE tape has a peel-off liner and can be easily cut with scissors. Temperature range is –40 to 350°F ( 40 to 176°C).

1 Year Warranty
Specifications
  • Thickness (mil)60
  • MaterialPTFE
  • Width (in)2
  • Length (ft)15
  • Width (cm)5.1
  • Length (m)4.57
  • DescriptionExtra-Thick PTFE Adhesive Tape, 2"W, 60mil, 15ft/roll
  • Warranty1 year
Reviews
Q&A