Cole-Parmer Porcelain Bitumen Filter Crucible, 28 mL, 30-33 mm Filter

Representative image only.

Cole-Parmer Porcelain Bitumen Filter Crucible, 28 mL, 30-33 mm Filter

Cole-Parmer | Item: 1780800

Ideal for determination of total suspended solids

₹4,700.00INR / Pkg of 1

₹4,700.00INR / Pkg of 1

Buy It Together

Current Item

Cole-Parmer Porcelain Bitumen Filter Crucible, 28 mL, 30-33 mm Filter
Cole-Parmer Porcelain Bitumen Filter Crucible, 28 mL, 30-33 mm Filter
1780800

₹4,700.00INR / Pkg of 1
+ +
Cole-Parmer Lab Jack, 4" x 4" Top, 66 lb Capacity
0805710

₹28,000.00INR / Each
+
Cole-Parmer PTFE Stir Bar, Pivot Ring, 15 x 8mm
0854900

₹1,200.00INR / Each
+
Cole-Parmer High-Form Crucible with Cover, Porcelain, 5 mL; 12/PK
1782903

₹10,100.00INR / Pkg of 12
+
Cole-Parmer Tall-Form Crucible, High Alumina, 50 mL
6310104

₹17,200.00INR / Each
=
Total Price 138600.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Glazed inside and out
  • Accepts standard filter paper
  • Autoclavable

More About this Item

The bitumen filter crucible features a perforated bottom and may be used for applications similar to total suspended solids determination (or Gooch-style crucibles). They are glazed inside and out, except for the outside bottom and rim. Crucible accept standard filter paper sizes.

Specifications
  • MaterialPorcelain
  • Capacity (mL)28
  • Top Outside Diameter (mm)44
  • AutoclavableYes
  • Filter Size30-33 mm diameter
  • DescriptionPorcelain Bitumen Filter Crucible, 28 mL, 30-33 mm Filter
Reviews
Q&A