Cole-Parmer Viscous Sample Collector, Sterile, HDPE, 500mm Length, 100mL; 20/PK

Representative image only.

Cole-Parmer Viscous Sample Collector, Sterile, HDPE, 500mm Length, 100mL; 20/PK

Cole-Parmer | Item: 0604312

Sample liquids with up to 100,000 mPas viscosity

₹77,400.00INR / Pkg of 20

₹77,400.00INR / Pkg of 20

Buy It Together

Current Item

Cole-Parmer  Viscous Sample Collector, Sterile, HDPE, 500mm Length, 100mL; 20/PK
Cole-Parmer Viscous Sample Collector, Sterile, HDPE, 500mm Length, 100mL; 20/PK
0604312

₹77,400.00INR / Pkg of 20
+ +
Cole-Parmer Lab Jack, 4" x 4" Top, 66 lb Capacity
0805710

₹28,000.00INR / Each
+
Cole-Parmer High-Form Crucible with Cover, Porcelain, 5 mL; 12/PK
1782903

₹10,100.00INR / Pkg of 12
+ + +
Cole-Parmer PTFE Stir Bar, Pivot Ring, 15 x 8mm
0854900

₹1,200.00INR / Each
+
Cole-Parmer Tall-Form Crucible, High Alumina, 50 mL
6310104

₹17,200.00INR / Each
+ =
Total Price 327100.00 ADD 9 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Quickly draw fluids through the large bore hole—3/8" (10 mm)
  • Fits through container sampling and filling ports—13/16" (21 mm) overall diameter
  • Easily pull up thick liquids—features ergonomic, oversized draw handle
  • HDPE sampler is individually packaged and clean room manufactured
  • Choose from sterile or non-sterile, 100 or 200 mL samplers
  • 1 year warranty
1 Year WarrantySterile
Specifications
  • MaterialHDPE
  • Volume (mL)100
  • ColorWhite
  • SterileYes
  • Diameter (cm)2.1
  • Length (cm)50
  • DescriptionDisposable High-Viscosity Liquid Sampler, 100 mL, Sterile; 20/Pk
  • Warranty1 Year
Reviews
Q&A