Cole-Parmer Lab Jack, 8" x 8" Top, 176 lb Capacity

Representative image only.

Cole-Parmer Lab Jack, 8" x 8" Top, 176 lb Capacity

Cole-Parmer | Item: 0805730

Safely position samples or equipment

₹41,200.00INR / Each

₹41,200.00INR / Each

Buy It Together

Current Item

Cole-Parmer Lab Jack, 8" x 8" Top, 176 lb Capacity
Cole-Parmer Lab Jack, 8" x 8" Top, 176 lb Capacity
0805730

₹41,200.00INR / Each
+ + + +
Cole-Parmer Extra-Thick PTFE Adhesive Tape, 2"W, 60mil, 15ft/roll
0827722

₹101,000.00INR / Roll of 1
+
Cole-Parmer Racheting Tool Handle for 12x12 or 16x16 Jacks
0805750

₹27,100.00INR / Each
+
Cole-Parmer Safety Goggles; 10 pcs/box
1639223

₹2,250.00INR / Box of 10
+ +
Cole-Parmer Tall-Form Crucible, High Alumina, 50 mL
6310104

₹17,200.00INR / Each
+
Cole-Parmer Fiber Optic Lens for Light Pipes
0974320

₹18,200.00INR / Each
=
Total Price 621350.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Excellent side-to-side rigidity and support
  • Maximum support static load is 176 lb (80 kg)

More About this Item

These laboratory scissor jacks provide stable, height-adjustable support for hot plates, baths, glassware, and many other items. Positioners are constructed of rugged, chemical-resistant anodized aluminum with stainless steel operating screw. Top-plate skid pad prevents slipping.
Each positioner is precision engineered for smooth, continuous operation throughout its range. Easily set the exact height needed with the turn of a knob.

A 10 mm tapped hole in the right rear corner accommodates a frame rod (not included) for mounting ring stands and other lab apparatus.

Note: Lift height is 3 to 9.75", not 3.5 to 13" as stated in the brochure.

Specifications
  • Length (")8
  • Width (InchShort)8
  • Length (cm)20.32
  • Width (cm)20.32
  • MaterialAluminum
  • Capacity (lbs)176
  • Capacity (kg)79.8
  • ColorBlue
  • SizeLift height: 3 to 9.75"
  • DescriptionLab Jack, 8" x 8" Top, 176 Lb Capacity
Reviews
Q&A