Cole-Parmer LED Fiber Optic Illuminator, Single-Gooseneck Light Pipe; 115 VAC

Representative image only.

Cole-Parmer LED Fiber Optic Illuminator, Single-Gooseneck Light Pipe; 115 VAC

Cole-Parmer | Item: 4172301

Long-life LEDs save money and maintenance time

₹314,000.00INR / Each

₹314,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer LED Fiber Optic Illuminator, Single-Gooseneck Light Pipe; 115 VAC
Cole-Parmer LED Fiber Optic Illuminator, Single-Gooseneck Light Pipe; 115 VAC
4172301

₹314,000.00INR / Each
+
Cole-Parmer Lab Jack, 4" x 4" Top, 66 lb Capacity
0805710

₹28,000.00INR / Each
+
Cole-Parmer Safety Goggles; 10 pcs/box
1639223

₹2,250.00INR / Box of 10
+
Cole-Parmer Safety Wash Bottle, LDPE, Acetone, 500mL (16oz); 6/PK
0625640

₹14,700.00INR / Box of 6
+
Cole-Parmer Fiber Optic Lens for Light Pipes
0974320

₹18,200.00INR / Each
+ =
Total Price 399550.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Fiber optic light adapter and power cord.

Key Features

  • Stackable housing saves bench space
  • Interchangeable/replaceable fiber optics
  • Fan cooled for more powerHigher light spot uniformity
  • Fully adjustable and removable high quality fousing lenses
  • 3 year warranty

More About this Item

High-power white LEDs provide uniform color temperature, high light output, low heat, low power consumption, and extremely long life. Ideal for use in microscopy applications, inspection, forensics, machine vision, and assembly stations. Easily adjust the light output using the variable 10 to 100% intensity control. A solid state intensity control for more precise and repeatable control. Internal solid-state high performance DC regulated power supply optimizes consistent power to the LEDs. Built-in handle stays out of the way and allows for stacking of multiple units. Illuminator is available with a gooseneck light pipe or ring lights. Accepts all international power cords. Can switch from North America 115V to Euro 230V or India or UK by just changing out power cord.

3 Year Warranty
Specifications
  • Light intensity2000 lumens
  • Lamp Color Temperature5000 K
  • Bulb Life40,000 hours
  • Bulb TypeLED
  • Illuminator Height (in)4.875
  • Illuminator Width (in)7
  • Illuminator Depth (in)9
  • Illuminator Height (cm)12.4
  • Illuminator Width (cm)17.8
  • Illuminator Depth (cm)22.9
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Power Cord Included115 VAC, US plug
  • Number of Light Pipe1
  • DescriptionLED Fiber Optic Illuminator, Single-Gooseneck Light Pipe; 115 VAC
  • Warranty3 Years
Reviews
Q&A