Cole-Parmer Safety Goggles; 10 pcs/box

Representative image only.

Cole-Parmer Safety Goggles; 10 pcs/box

Cole-Parmer | Item: 1639223

For protection against chemical splash and other contaminants

₹2,250.00INR / Box of 10

₹2,250.00INR / Box of 10

Buy It Together

Current Item

Cole-Parmer Safety Goggles; 10 pcs/box
Cole-Parmer Safety Goggles; 10 pcs/box
1639223

₹2,250.00INR / Box of 10
+ + +
Cole-Parmer Lab Jack, 4" x 4" Top, 66 lb Capacity
0805710

₹28,000.00INR / Each
+ + +
Traceable Thermohygrometer with Clock
5600010

₹9,600.00INR / Each
+
Cole-Parmer Mini UV Viewing Cabinet for 4-Watt UV Lamps
9762070

₹84,100.00INR / Each
+
Cole-Parmer Fiber Optic Lens for Light Pipes
0974320

₹18,200.00INR / Each
+ =
Total Price 615350.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Economical and comfortable goggle
  • 99.99% UV protection (UV-A, UV-B, UV-C)
  • Fits over most prescription glasses
  • Polycarbonate antiscratch lens with antifog coating
  • Ultrasonic-sealed indirect HDPE vent caps
  • 13mm Headband for user comfort
  • Class 1 high optical quality lenses
  • Dust proof, wind proof and splash protection
  • 3 year warranty

More About this Item

Certifications:

• CE certified
• EN166:2001 compliant
• ANSI Z87.1-2015 compliant

3 Year Warranty
Specifications
  • Frame ColorClear
  • Lens ColorClear
  • Lens CoatingAntifog
  • ComplianceEN166:2001; ANSI Z87.1:2015
  • DescriptionSafety Goggles; 10 pcs/box
  • Warranty3 year
Reviews
Q&A