Traceable Thermohygrometer with Clock

Representative image only.

Traceable Thermohygrometer with Clock

Traceable | Mfr: 5660TR| Item: 5600010

Monitor temperature, humidity, and time simultaneously, at a glance

₹9,600.00INR / Each

₹9,600.00INR / Each

Buy It Together

Current Item

Traceable Thermohygrometer with Clock
Traceable Thermohygrometer with Clock
5600010

₹9,600.00INR / Each
+ + + +
Cole-Parmer Lab Jack, 4" x 4" Top, 66 lb Capacity
0805710

₹28,000.00INR / Each
+
Traceable Excursion-Trac® Data Logging Thermohygrometer
9876714

₹40,800.00INR / Each
+ +
Cole-Parmer Safety Goggles; 10 pcs/box
1639223

₹2,250.00INR / Box of 10
+
Cole-Parmer Fiber Optic Lens for Light Pipes
0974320

₹18,200.00INR / Each
+
Traceable Big-Digit Memory Thermometer, 1 Bullet Probe
9000075

₹8,500.00INR / Each
=
Total Price 186950.00 ADD 10 ITEMS TO CART
Product Description

Includes

Traceable® Certificate, hygrometer, hook and loop tape, 1 AAA battery, recalibration reminder magnet, and quick start guide.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • All three parameters are displayed on screen, all the time, so you can log conditions without putting down your clipboard
  • Staff onboarding is a breeze with an enhanced, more intuitive user experience including large buttons, high-contrast text, and purposeful design
  • Reduce upkeep with boosted battery power and interior tech upgrades for higher performance
  • Features Min/Max memory, which is easily cleared at the beginning of each process
  • Goes anywhere, whether magnetically mounted or set on the benchtop with built-in kickstand
  • 1 year warranty

More About this Item

Clock displays AM/PM or 24-hour military time to the exact minute with ±0.01% accuracy. Noting changes is easy with triple display. Internal sensors make it ideal for use in hoods, storerooms, cleanrooms, incubators, drying chambers, and environmental cabinets.

Temperature range is 32.0 to 122.0°F (0.0 to 50.0°C); resolution is 0.1° and accuracy is ±1°C. Relative humidity range is 20 to 90%; resolution is 1% RH and accuracy is ±5% RH mid-range, otherwise 8%. At the touch of a button, memory recalls highest and lowest temperature and humidity readings. Permits monitoring conditions overnight, on weekends, or any time period.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Min RH Range (%)20
  • RH Accuracy±5% RH mid-range; ±8% RH otherwise
  • RH Resolution (%)1%
  • Min Temperature (° F)32
  • Min Temperature (° C)0
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Temperature Resolution0.1°
  • Display TypeHigh-contrast Text
  • Mounting TypeWall
  • Data LoggingMin/Max Memory Function
  • Battery1 AAA (included)
  • Height (in)4 1/4
  • Width (in)2 1/4
  • Depth (in)1/2
  • DescriptionThermohygrometer with Clock
Reviews
Q&A