Traceable Big-Digit Memory Thermometer, 1 Bullet Probe

Representative image only.

Traceable Big-Digit Memory Thermometer, 1 Bullet Probe

Traceable | Mfr: 4126TR| Item: 9000075

Jumbo digital display is easy to read from distances

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Buy It Together

Current Item

Traceable Big-Digit Memory Thermometer, 1 Bullet Probe
Traceable Big-Digit Memory Thermometer, 1 Bullet Probe
9000075

₹8,500.00INR / Each
+
Traceable Monitoring Hygrometer
2025030

₹6,700.00INR / Each
+
Traceable Thermohygrometer with Clock
5600010

₹9,600.00INR / Each
=
Total Price 24800.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Traceable® Certificate, probe, and battery.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • View ambient and remote temperatures simultaneously on a dual display
  • Jumbo digits may be read from up to 25 feet away
  • Weatherproof cable and sensor perform accurately even under water
  • F/°C selectable
  • Set high/Low alarms for both ambient and remote probes
  • 1 year warranty

More About this Item

Large, 1-1/8" high digits make it easy to view both ambient and remote probe temperatures from up to 25 feet away. The included weatherproof remote probe measures temperatures from -50 to 70°C (-58 to 158°F); ambient sensor measures temperatures from -5 to 50°C (23 to 122°F). Features include high and low alarms and MIN/MAX memory for both ambient sensor and remote probe. Place it on desktop or mount it on a wall.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-58
  • Max Temperature (° F)158
  • Min Temperature (° C)-50
  • Max Temperature (° C)70
  • Accuracy±2.0°F (±1.0°C)
  • Resolution0.1°
  • AlarmYes
  • Mounting TypeDesktop or wall-mount
  • Min/Max FunctionYes
  • Display Type1-1/8" high display, 3.5-digit LCD
  • Height (in)4 1/4
  • Width (in)4
  • Depth (in)3/4
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.1875
  • Probe Length (in)51/64
  • Cable Length (in)120
  • Battery1 AAA (included)
  • Probe TypeBullet
  • DescriptionBig-Digit Memory Thermometer, 1 Bullet Probe
  • Warranty1 year
Reviews
Q&A