Traceable Excursion-Trac® Data Logging Thermohygrometer

Representative image only.

Traceable Excursion-Trac® Data Logging Thermohygrometer

Traceable | Mfr: 6452TR| Item: 9876714

Perfect for monitoring conditions in storerooms, labs, and environmental chambers

₹40,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹40,800.00INR / Each

Buy It Together

Current Item

Traceable Excursion-Trac® Data Logging Thermohygrometer
Traceable Excursion-Trac® Data Logging Thermohygrometer
9876714

₹40,800.00INR / Each
+ +
Traceable Three-Scale Dial Barometer
9976050

₹22,900.00INR / Each
+
Energizer E92 Max Alkaline AAA Batteries, 1100 mAh, 1.5 V; 12/Pk
0937600

₹6,300.00INR / Pkg of 12
+
Traceable Digital Barometer
6800049

₹28,400.00INR / Each
+
Traceable Thermohygrometer with Clock
5600010

₹9,600.00INR / Each
+
Traceable Thermohygrometer with Alarm; External Sensor
9876685

₹14,200.00INR / Each
+
Traceable Data Logging Thermohygrometer
9876686

₹45,500.00INR / Each
+ + =
Total Price 233600.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Traceable® Certificate, probe with 6-ft cable, built-in stand, hook-and-loop strip, magnetic backing strip, wall-mount receptacle, AC adapter, and batteries.

Key Features

  • Store up to 30 unique alarm events
  • Smart-Alarm™ with visual/audible alarm continues to alert even if conditions return to normal range
  • Can upload a USB downloaded file and store on a TraceableLIVE® cloud account
  • Clear memory after downloading data to USB drive
  • Rolling memory stores 525,504 most recent observations
  • Set HI/LO alarms for both RH and temperature on the thermohygrometer as well as on its external sensor
  • Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

Easily monitor the environment using these data logging meters. Memory capacity is 2 years when set to 2-minute intervals, longer when set to larger intervals. A unique ID for each device allows multiple units to be used in the same location. Easily transfer data recorded in a CSV format to any computer via USB flash drive—no software is required. Never miss any crucial measurements—the meter to take readings even while downloading and analyzing data.

Alarm tracking feature stores each alarm event detailing which high or low alarm state occurred, when the alarm state occurred, as well as when the condition returned to normal range. Alarm state indicators include audio alerts and flashing LCD segments. Other status indicators include low-battery, memory full, and USB data transfer.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

Humidity (inside) is for the measuring range for the meter; humidity (outside) is for the probe.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Max Temperature (Outside) (° F)158
  • Min Temperature (Outside) (° F)-4
  • Temperature Resolution (Outside) (° F)0.1
  • Temperature Accuracy (Outside) (° F)±0.7
  • Max Temperature (Outside) (° C)70
  • Min Temperature (Outside) (° C)-20
  • Temperature Resolution (Outside) (° C)0.1
  • Temperature Accuracy (Outside) (° C)±0.4
  • Max Temperature (Inside) (° F)149
  • Min Temperature (Inside) (° F)32
  • Temperature Resolution (Inside) (° F)0.1
  • Temperature Accuracy (Inside) (° F)±0.7
  • Max Temperature (Inside) (° C)65
  • Min Temperature (Inside) (° C)0
  • Temperature Resolution (Inside) (° C)0.1
  • Temperature Accuracy (Inside) (° C)±0.4
  • Max Humidity RH (Inside) (%)95
  • Min Humidity RH (Inside) (%)0
  • Humidity Resolution (Inside)0.1% RH
  • Humidity Accuracy (Inside)±3% RH (5 to 75% RH); otherwise ±5%
  • Memory525,504 readings
  • InterfaceUSB
  • Display TypeMultiline LCD
  • Battery Type3 AAA (included)
  • Height (in)3 1/4
  • Width (in)5 1/2
  • Depth (in)1
  • Height (cm)8.3
  • Width (cm)14
  • Depth (cm)2.5
  • Parameters MeasuredHumidity, Temperature, Time, and Date
  • DescriptionData Logging Thermohygrometer
  • Warranty1 year
Reviews
Q&A