Traceable Digital Barometer

Representative image only.

Traceable Digital Barometer

Traceable | Mfr: 6530TR| Item: 6800049

Easily monitor environmental conditions in plants and labs with this all-in-one meter

₹28,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹28,400.00INR / Each

Buy It Together

Current Item

Traceable Digital Barometer
Traceable Digital Barometer
6800049

₹28,400.00INR / Each
+ +
Cole-Parmer Wd-03316-80:Barometer W Digital Thermometer
0331680

₹76,200.00INR / Each
+ + + +
Traceable Excursion-Trac® Data Logging Thermohygrometer
9876714

₹40,800.00INR / Each
+
Traceable Memory-Loc™ Data Logging Thermohygrometer
9876716

₹44,700.00INR / Each
+
Traceable Three-Scale Dial Barometer
9976050

₹22,900.00INR / Each
=
Total Price 377700.00 ADD 9 ITEMS TO CART
Product Description

Includes

Traceable® Certificate, wall mount, flip-open stand, and batteries.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Measures barometric pressure, temperature, and relative humidity
  • Displays barometric pressure trends in a bar graph for the past 1 to 24 hours
  • Easy access to Min/Max values for all parameters with customizable high and low alarm set points
  • Measurement range: 500 to 1030 mbar (14.77 to 30.41 inHg)
  • Optional data acquisition software for real-time readings and download
  • 1 year warranty

More About this Item

Get precise environmental measurements with this advanced digital barometer! It tracks barometric pressure, temperature, and relative humidity with ease. The large four-line LCD makes it simple to view real-time barometric pressure trends in graph format, along with the current time. Automatically storing min/max readings every hour, this device lets you review past conditions for up to 24 hours. Set custom high and low alarms with both audible and visual alerts for added peace of mind.

Take your monitoring to the next level with optional data acquisition software and a USB cable. Record real-time data from up to eight barometers, then save, print, or integrate it into spreadsheets and reports. The software even features a built-in 24/7 alarm system to keep you updated.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

Note: Reads in mbar and inHg only—psi values are for reference purposes.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Min Barometric Pressure (PSI)7.25
  • Max Barometric Pressure (PSI)14.94
  • Barometric Pressure Resolution (PSI)0.1 Hg (1 mbar)
  • Barometric Pressure Accuracy (PSI)±0.12" Hg (4 mbar)
  • Max Temperature (Inside) (° F)131
  • Min Temperature (Inside) (° F)32
  • Temperature Resolution (Inside) (° F)0.1
  • Temperature Accuracy (Inside) (° F)±0.7
  • Max Temperature (Inside) (° C)55
  • Min Temperature (Inside) (° C)0
  • Temperature Resolution (Inside) (° C)0.1
  • Temperature Accuracy (Inside) (° C)±0.4
  • Max Humidity RH (Inside) (%)95
  • Min Humidity RH (Inside) (%)5
  • Humidity Accuracy (Inside)±3% (5 to 75%), otherwise ±5%
  • Data LoggingStream live data to PC with 68000-51 Data Acquisition Software
  • Display Type4-line LCD
  • Battery Type3 AA (included)
  • Height (in)3
  • Width (in)4
  • Depth (in)1
  • Height (cm)7.6
  • Width (cm)10.2
  • Depth (cm)2.5
  • DescriptionDigital Barometer
  • Warranty1 year
Reviews
Q&A