Advantec 43303010 Polypropylene Filter Holder for 25 mm Membranes

Representative image only.

Advantec 43303010 Polypropylene Filter Holder for 25 mm Membranes

Advantec | Mfr: 43303010| Item: 0662332

Aseptic sampling of liquids and gases

₹17,500.00INR / Pkg of 6

₹17,500.00INR / Pkg of 6

Buy It Together

Current Item

Advantec 43303010 Polypropylene Filter Holder for 25 mm Membranes
Advantec 43303010 Polypropylene Filter Holder for 25 mm Membranes
0662332

₹17,500.00INR / Pkg of 6
+ + + +
Cole-Parmer Polypropylene Filter Holder for 50 mm Membranes; 10/Pk
0662352

₹19,400.00INR / Pkg of 10
+ +
Advantec 43307010 In-Line PFA Filter Holder, 25 mm; 1/Pk
0664460

₹28,200.00INR / Each
+
Advantec 311401 300ML FUNNEL KG47
0664533

₹64,600.00INR / Each
=
Total Price 567900.00 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Maximum operating temperature (liquids) is 176°F (80°C)
  • Holders feature polypropylene dual support screens and silicone O-rings
  • 1 year warranty

More About this Item

Use these polypropylene (PP) holders for ultracleaning and sterilizing liquids under pressure, or for aseptic sampling of liquids and gases. Dual support screens allow for flow in both directions. Assemble holders quickly and efficiently without membrane tears with the specially designed inlet cap and exterior lock.

Maximum operating pressure is 42 psi (2.9 bar). The 25-mm holder features a female luer-lock on the inlet and a male luer-slip on the outlet. Autoclavable.

1 Year Warranty
Specifications
  • Filter Diameter (mm)25
  • Body MaterialPolypropylene
  • O-RingSilicone
  • Filtration Area (cm²)3.5
  • Inlet ConnectionFemale luer
  • Outlet ConnectionsMale luer slip
  • Overall Diameter (mm)30
  • Overall Diameter (in)1.18
  • Overall Length (mm)30
  • Overall Length (in)1.18
  • DescriptionPolypropylene Filter Holder for 25-mm membranes
  • Warranty1 year
Reviews
Q&A