Wearwell Safety Mat, 3'Wx5'L, 15/16" thick

Representative image only.

Wearwell Safety Mat, 3'Wx5'L, 15/16" thick

Wearwell | Mfr: 414.1516X3X5BYL| Item: 8185133

Textured vinyl surface is abrasion- and slip-resistant

₹81,200.00INR / Each

₹81,200.00INR / Each

Buy It Together

Current Item

Wearwell Safety Mat, 3'Wx5'L, 15/16" thick
Wearwell Safety Mat, 3'Wx5'L, 15/16" thick
8185133

₹81,200.00INR / Each
+ + + + + +
Cole-Parmer Lab Jack, 4" x 4" Top, 66 lb Capacity
0805710

₹28,000.00INR / Each
+ +
Traceable Thermohygrometer with Clock
5600010

₹9,600.00INR / Each
+
Cole-Parmer Safety Goggles; 10 pcs/box
1639223

₹2,250.00INR / Box of 10
=
Total Price 476950.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • PVC/nitrile material beneath surface for nonflammable and chemically resistant mat
  • Heavy duty, long term performance
  • 3 year warranty
3 Year Warranty
Specifications
  • MaterialPVC/Nitrile
  • Thickness (in)0.9375
  • Thickness (mm)23.8
  • Width (in)36
  • Length (in)60
  • Width (cm)91.44
  • Length (cm)152.4
  • ColorBlack and Yellow
  • DescriptionSafety Mat, 3'Wx5'L, 15/16" thick
  • Warranty3 year
Reviews
Q&A