Cole-Parmer Replacement bulb for Fiber Optic Illiminator System; 150W; 200-hour service life

Representative image only.

Cole-Parmer Replacement bulb for Fiber Optic Illiminator System; 150W; 200-hour service life

Cole-Parmer | Item: 0974102

₹15,400.00INR / Each

₹15,400.00INR / Each

Buy It Together

Current Item

Cole-Parmer Replacement bulb for Fiber Optic Illiminator System; 150W; 200-hour service life
Cole-Parmer Replacement bulb for Fiber Optic Illiminator System; 150W; 200-hour service life
0974102

₹15,400.00INR / Each
+ + +
Cole-Parmer Lab Jack, 4" x 4" Top, 66 lb Capacity
0805710

₹28,000.00INR / Each
+ +
Traceable Thermohygrometer with Clock
5600010

₹9,600.00INR / Each
+
Cole-Parmer Safety Goggles; 10 pcs/box
1639223

₹2,250.00INR / Box of 10
+
Cole-Parmer Safety Wash Bottle, LDPE, Acetone, 500mL (16oz); 6/PK
0625640

₹14,700.00INR / Box of 6
+ =
Total Price 517250.00 ADD 9 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Keep your illuminator operating at its best with these bulbs.

1 Year Warranty
Specifications
  • DescriptionReplacement bulb for Fiber Optic Illiminator System; 150W; 200-hour service life
  • Warranty1 year
Reviews
Q&A