Ohaus Heavy-Duty Cooling/Incubating Orbital Shaker, 25 mm Orbit

Representative image only.

Ohaus Heavy-Duty Cooling/Incubating Orbital Shaker, 25 mm Orbit

Ohaus | Mfr: ISHD23CDG| Item: 5302787

Built-in fan(s) creates a circular air flow ensuring excellent temperature uniformity

₹3,741,000.00INR / Each

₹3,741,000.00INR / Each

Buy It Together

Current Item

Ohaus Heavy-Duty Cooling/Incubating Orbital Shaker, 25 mm Orbit
Ohaus Heavy-Duty Cooling/Incubating Orbital Shaker, 25 mm Orbit
5302787

₹3,741,000.00INR / Each
+ =
Total Price 3794600.00 ADD 2 ITEMS TO CART
Product Description

Includes

Nonskid rubber mat and power cord.

Key Features

  • Deflected air goes around and not directly on samples
  • Control and view speed, temperature, and time independently
  • Triple eccentric drive provides stable orbital motion throughout the entire speed range of 15 to 500 rpm
  • Excellent speed accuracy of ±1% above 100 rpm
  • Accu-drive shaking system offers accurate shaking speed
  • Three-point temperature calibration ensures temperature accuracy
  • Count up/count down timer
  • RS-232 interface for data logging
  • Temperature range from 15 °C below ambient to 65 °C
  • Accepts up to two 6 L Erlenmeyer flasks*
  • Handles up to 22.7 kg (50 lb) load at 125 rpm; 4.5 kg (10 lb) load at 500 rpm
  • 2 year warranty

More About this Item

Use these heavy-duty combination incubator and orbital shakers for cell cultures, solubility studies, bacterial suspensions, and extraction procedures. Independent controls for speed, temperature, and time and an intuitive touchpad make it easy to set and view the parameters. Digital speed control offers reliable and repeatable shaking speed.

Heat samples up to 65 °C. A special Opti-Flow™ forced-air ventilation system provides excellent temperature uniformity without blowing air directly onto the samples. Fine tune and calibrate up to three temperature setpoints, ensuring exceptional temperature accuracy. Built with operator safety in mind, a “Caution Hot” indicator illuminates if the chamber air temperature is above 40 °C (104 °F).

Set the timer to display accumulated time (continuous mode) or remaining time (timed mode) from 1 second to 9999 minutes. The RS-232 serial port provides two-way communication between the shaker and a PC for data logging and unit control.

*With optional clamps and platform.
Position the chiller’s hose to drain freely (into a sink when possible).

Conformite EuropeenneCanadian Standards AssociationUL Listed.Two year warranty
Specifications
  • Orbit Size (in)1
  • Orbit Size (mm)25
  • Min Speed (rpm)15
  • Max Speed (rpm)500
  • Speed Accuracy (rpm)Under 100 rpm: ±rpm
    Above 100 rpm: ±1%
  • Max Load (lbs)50
  • Max Load (kg)22.7
  • Width (in)26.6
  • Height (in)23.5
  • Depth (in)32.1
  • Width (cm)67.5
  • Height (cm)59.6
  • Depth (cm)81.5
  • Max Operating Temperature (° F)149
  • Max Operating Temperature (° C)65
  • Temperature Uniformity±0.5 °C at 37 °C
  • TimerYes
  • Timer Range1 second to 9999 minutes
  • DisplayThree independent LEDs
  • Housing MaterialAluminum
  • Power (VAC)120
  • Power (Hz)50/60
  • DescriptionHeavy-Duty Cooling/Incubating Orbital Shaker, 25 mm Orbit
  • Warranty2 years
Reviews
Q&A