Ohaus Erlenmeyer Flask Clamp, Stainless Steel, 4 L, for use with Shaker Platforms

Representative image only.

Ohaus Erlenmeyer Flask Clamp, Stainless Steel, 4 L, for use with Shaker Platforms

Ohaus | Mfr: 30400094| Item: 5302707

Expand your shaker universal platform capabilities

₹44,800.00INR / Each

₹44,800.00INR / Each

Buy It Together

Current Item

Ohaus Erlenmeyer Flask Clamp, Stainless Steel, 4 L, for use with Shaker Platforms
Ohaus Erlenmeyer Flask Clamp, Stainless Steel, 4 L, for use with Shaker Platforms
5302707

₹44,800.00INR / Each
+
Jeio Tech AAA44524 Universal Platform For 55l Shaking Bath
1205446

₹163,000.00INR / Each
=
Total Price 207800.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 4 L capacity
  • 1 year warranty

More About this Item

Optimize your shaker universal platforms with the following accessories. Choose from a variety of flask clamps, media bottle clamps, test tube racks, and rubber platform matts to safely secure your samples.

1 Year Warranty
Specifications
  • Capacity (Liters)4
  • Capacity (mL)4000
  • MaterialStainless Steel
  • ColorSilver
  • Compatible WithOhaus universal reciprocation shaker platforms: 33 x 33 cm, 46 x 46 cm, and 61 x 46 cm
  • DescriptionErlenmeyer Flask Clamp, Stainless Steel, 4 L, for use with Shaker Platforms
  • Warranty1 year
Reviews
Q&A