Ohaus Test Tube Rack, PVC-Coated Steel, 15 mL Tubes, for use with Shaker Platforms

Representative image only.

Ohaus Test Tube Rack, PVC-Coated Steel, 15 mL Tubes, for use with Shaker Platforms

Ohaus | Mfr: 30400119| Item: 5302716

Expand your shaker universal platform capabilities

₹55,800.00INR / Each

₹55,800.00INR / Each

Buy It Together

Current Item

Ohaus Test Tube Rack, PVC-Coated Steel, 15 mL Tubes, for use with Shaker Platforms
Ohaus Test Tube Rack, PVC-Coated Steel, 15 mL Tubes, for use with Shaker Platforms
5302716

₹55,800.00INR / Each
+
Jeio Tech AAA44524 Universal Platform For 55l Shaking Bath
1205446

₹163,000.00INR / Each
=
Total Price 218800.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Holds 35 tubes
  • 1 year warranty

More About this Item

Optimize your shaker universal platforms with the following accessories. Choose from a variety of flask clamps, media bottle clamps, test tube racks, and rubber platform matts to safely secure your samples.

1 Year Warranty
Specifications
  • MaterialPVC-Coated Steel
  • ColorBlue
  • Compatible WithOhaus universal reciprocation shaker platforms: 28 x 33 cm, 33 x 33 cm, 46 x 46 cm, and 61 x 46 cm
  • Length (InchShort)5
  • Height (in)4
  • Width (InchShort)7
  • Width (cm)17.8
  • Height (cm)10.2
  • Length (cm)12.7
  • DescriptionTest Tube Rack, PVC-Coated Steel, 15 mL Tubes, for use with Shaker Platforms
Reviews
Q&A