Ohaus Pivoting Test Tube Rack, Stainless Steel and PVC-Coated Steel, 30 mm dia, for use with Shaker Platforms

Representative image only.

Ohaus Pivoting Test Tube Rack, Stainless Steel and PVC-Coated Steel, 30 mm dia, for use with Shaker Platforms

Ohaus | Mfr: 30400109| Item: 5302722

Expand your shaker universal platform capabilities

₹93,500.00INR / Each

₹93,500.00INR / Each

Buy It Together

Current Item

Ohaus Pivoting Test Tube Rack, Stainless Steel and PVC-Coated Steel, 30 mm dia, for use with Shaker Platforms
Ohaus Pivoting Test Tube Rack, Stainless Steel and PVC-Coated Steel, 30 mm dia, for use with Shaker Platforms
5302722

₹93,500.00INR / Each
+
Jeio Tech AAA44524 Universal Platform For 55l Shaking Bath
1205446

₹163,000.00INR / Each
=
Total Price 256500.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Holds 21 tubes
  • 1 year warranty

More About this Item

Optimize your shaker universal platforms with the following accessories. Choose from a variety of flask clamps, media bottle clamps, test tube racks, and rubber platform matts to safely secure your samples.

1 Year Warranty
Specifications
  • Materialtainless Steel and PVC-Coated Steel
  • ColorSilver & Blue
  • Compatible WithOhaus universal reciprocation shaker platforms: 28 x 33 cm, 33 x 33 cm, 46 x 46 cm, and 61 x 46 cm
  • Length (InchShort)5
  • Height (in)5
  • Width (InchShort)10 29/32
  • Width (cm)27.7
  • Height (cm)12.7
  • Length (cm)12.7
  • DescriptionPivoting Test Tube Rack, Stainless Steel and PVC-Coated Steel, 30 mm dia, for use with Shaker Platforms
  • Warranty1 year
Reviews
Q&A