Ohaus Flask Clamp, Stainless Steel, 10 mL, for use with Shaker Platforms

Representative image only.

Ohaus Flask Clamp, Stainless Steel, 10 mL, for use with Shaker Platforms

Ohaus | Mfr: 30400084| Item: 5302692

Expand your shaker universal platform capabilities

₹11,400.00INR / Each

₹11,400.00INR / Each

Buy It Together

Current Item

Ohaus Flask Clamp, Stainless Steel, 10 mL, for use with Shaker Platforms
Ohaus Flask Clamp, Stainless Steel, 10 mL, for use with Shaker Platforms
5302692

₹11,400.00INR / Each
+
Jeio Tech AAA44524 Universal Platform For 55l Shaking Bath
1205446

₹163,000.00INR / Each
=
Total Price 174400.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 10 mL capacity
  • 1 year warranty

More About this Item

Optimize your shaker universal platforms with the following accessories. Choose from a variety of flask clamps, media bottle clamps, test tube racks, and rubber platform matts to safely secure your samples.

1 Year Warranty
Specifications
  • Capacity (Liters)0.01
  • Capacity (mL)10
  • MaterialStainless Steel
  • ColorSilver
  • Compatible WithOhaus universal reciprocation shaker platforms: 28 x 33 cm, 33 x 33 cm, 46 x 46 cm, and 61 x 46 cm
  • DescriptionFlask Clamp, Stainless Steel, 10 mL, for use with Shaker Platforms
Reviews
Q&A