Ohaus Stationary Test Tube Rack, PVC-Coated Steel, 10-14 mm dia, for use with Shaker Platforms

Representative image only.

Ohaus Stationary Test Tube Rack, PVC-Coated Steel, 10-14 mm dia, for use with Shaker Platforms

Ohaus | Mfr: 30400110| Item: 5302723

Expand your shaker universal platform capabilities

₹105,000.00INR / Each

₹105,000.00INR / Each

Buy It Together

Current Item

Ohaus Stationary Test Tube Rack, PVC-Coated Steel, 10-14 mm dia,  for use with Shaker Platforms
Ohaus Stationary Test Tube Rack, PVC-Coated Steel, 10-14 mm dia, for use with Shaker Platforms
5302723

₹105,000.00INR / Each
+
Jeio Tech AAA44524 Universal Platform For 55l Shaking Bath
1205446

₹163,000.00INR / Each
=
Total Price 268000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Holds 48 tubes
  • 1 year warranty

More About this Item

Optimize your shaker universal platforms with the following accessories. Choose from a variety of flask clamps, media bottle clamps, test tube racks, and rubber platform matts to safely secure your samples.

1 Year Warranty
Specifications
  • MaterialPVC-Coated Steel
  • ColorBlue
  • Compatible WithOhaus universal reciprocation shaker platforms: 46 x 46 cm, and 61 x 46 cm
  • Length (InchShort)3 3/4
  • Height (in)4
  • Width (InchShort)16 1/2
  • Width (cm)42
  • Height (cm)10.2
  • Length (cm)9.5
  • DescriptionStationary Test Tube Rack, PVC-Coated Steel, 10-14 mm dia, for use with Shaker Platforms
  • Warranty1 year
Reviews
Q&A