Ohaus Media Bottle Clamp, Stainless Steel, 500 mL, for use with Shaker Platforms

Representative image only.

Ohaus Media Bottle Clamp, Stainless Steel, 500 mL, for use with Shaker Platforms

Ohaus | Mfr: 30400097| Item: 5302690

Expand your shaker universal platform capabilities

₹36,300.00INR / Each

₹36,300.00INR / Each

Buy It Together

Current Item

Ohaus Media Bottle Clamp, Stainless Steel, 500 mL, for use with Shaker Platforms
Ohaus Media Bottle Clamp, Stainless Steel, 500 mL, for use with Shaker Platforms
5302690

₹36,300.00INR / Each
+
Jeio Tech AAA44524 Universal Platform For 55l Shaking Bath
1205446

₹163,000.00INR / Each
=
Total Price 199300.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 500 mL capacity
  • 1 year warranty

More About this Item

Optimize your shaker universal platforms with the following accessories. Choose from a variety of flask clamps, media bottle clamps, test tube racks, and rubber platform matts to safely secure your samples.

1 Year Warranty
Specifications
  • Capacity (Liters)0.5
  • Capacity (mL)500
  • MaterialStainless Steel
  • ColorSilver
  • Compatible WithOhaus universal reciprocation shaker platforms: 28 x 33 cm, 33 x 33 cm, 46 x 46 cm, and 61 x 46 cm
  • DescriptionMedia Bottle Clamp, Stainless Steel, 500 mL, for use with Shaker Platforms
  • Warranty1 year
Reviews
Q&A