Environmental Express UC483 CertiTube™, Digestion Tubes without Caps, 50 mL, Rack Lok; 500/Pack

Representative image only.

Environmental Express UC483 CertiTube™, Digestion Tubes without Caps, 50 mL, Rack Lok; 500/Pack

Environmental Express | Item: 5320323

Disposable digestion tubes eliminate transfer steps

₹20,400.00INR / Pkg of 500

₹20,400.00INR / Pkg of 500

Buy It Together

Current Item

Environmental Express UC483 CertiTube™, Digestion Tubes without Caps, 50 mL, Rack Lok; 500/Pack
Environmental Express UC483 CertiTube™, Digestion Tubes without Caps, 50 mL, Rack Lok; 500/Pack
5320323

₹20,400.00INR / Pkg of 500
+ + + +
Environmental Express Disposable Watch Glass, 50 mL; 1000/Pk
5320104

₹39,000.00INR / Pkg of 1000
+ + + + =
Total Price 2353200.00 ADD 9 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Certificate of Volume Accuracy and Metals Background Analysis Report for 68 elements.

Key Features

  • Tubes that act as a digestion vessel or storage container and fit perfectly into the HotBlock and AutoBlock systems
  • Low metals background and EPA approved for digestions
  • Accessories include watch glasses, reflux caps, and transfer/storage racks
  • Redesigned for optimum performance!
  • New certificate of analysis ensures low-levels of 68 elements—the industry's cleanest resin
  • Stronger, thicker walls for added durability when digesting with concentrated acids
  • Redesigned thread for a tighter seal
  • Wobble free—deeper bottom dimple provides added stability

More About this Item

Approved for hot plate digestions and certified for low metals background.

Graduated digestion cups are certified for volume to 0.5%. The accurate graduations eliminate the need for graduated cylinders and transfer steps, saving you both time and labor costs. The clarified homopolymer polypropylene construction has greater chemical resistance and heat tolerance than commonly used co-polymer polypropylene vials.
Rack Lok design includes side-tabs making placement or removal of the cap easy with one hand—also keeps cups secure while in racks.

Specifications
  • Volume (mL)50
  • Width (InchShort)1 11/64
  • Tube MaterialPolypropylene, rack lok
  • Height (InchShort)4 11/64
  • Tube Bottom ShapeFlat
  • Tube ColorTransparent
  • Cap TypeScrew-Thread
  • Cap MaterialNo cap included
  • SterileNo
  • Height (in)4 11/64
  • Outside Diameter (in)1 11/64
  • Height (mm)106
  • Outside Diameter (mm)30
  • DescriptionCerti Tube, Digestion Tubes without Caps, 50 mL, Rack Lok; 500/Pack
Reviews
Q&A