Environmental Express HotBlock® Digestion System, 96-Well, 15 mL; 120 VAC

Representative image only.

Environmental Express HotBlock® Digestion System, 96-Well, 15 mL; 120 VAC

Environmental Express | Item: 5320500

EPA-approved systems that simplify and improve metals prep and digestions

₹1,103,000.00INR / Each

for an additional
₹32,100.00INR / Each
for an additional
₹44,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹1,103,000.00INR / Each

Buy It Together

Current Item

Environmental Express HotBlock® Digestion System, 96-Well, 15 mL; 120 VAC
Environmental Express HotBlock® Digestion System, 96-Well, 15 mL; 120 VAC
5320500

₹1,103,000.00INR / Each
+
Environmental Express Disposable Watch Glass, 50 mL; 1000/Pk
5320104

₹39,000.00INR / Pkg of 1000
+ + + + + =
Total Price 1589000.00 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Blocks are PTFE coated for chemical and corrosion resistance
  • Integrated block heater and controller design
  • Set high and low temperature alarm limits
  • Include polycarbonate transfer racks designed to set on the block
  • 1 year warranty

More About this Item

The HotBlock® Systems provide faster, cleaner, and more cost-effective metals digestions, and are accepted for EPA Methods. Block heaters have an integrated controller and mat/block design and come in configurations to work directly with the HotBlock digestion cups in 15-, 50-, or 100-mL sizes.
The heating blocks are made from graphite to provide excellent temperature uniformity to each well, and coated in PTFE for chemical and corrosion resistance, and to avoid sample contamination. HotBlock controllers maintain a set point to ±0.2°F (0.1°C) and sample uniformity to ±2.7°F (1.5°C).

Compatible racks are included with each HotBlock and are designed to make sample loading and unloading as easy as possible — racks have the same well design as their compatible HotBlock unit! Racks have a handle molded into each side and are made of clear polycarbonate. The digestion cups are then designed to be compatible with both the HotBlock unit and transfer racks.

1 Year Warranty
Specifications
  • Length (")21
  • Number Of Blocks1
  • Control TypeDigital
  • Width (InchShort)15
  • Height (InchShort)9
  • Uniformity (° F)±2.7°
  • Uniformity (° C)±1.5°
  • Max Temperature (° F)302
  • Max Temperature (° C)150
  • Power (VAC)120
  • Block Number Of Openings96
  • Block TypeDigestion
  • Block - Tube / Vial Size Accepted (mL)15
  • Height (in)9
  • Width (in)15
  • Depth (in)21
  • DescriptionHotBlock® SC196 Digestion System, 96-Well, 15 mL; 120 VAC
  • Warranty1 year
Reviews
Q&A