Environmental Express HotBlock® 200 Programmable Temperature Controller, Single Block; 1/Ea

Representative image only.

Environmental Express HotBlock® 200 Programmable Temperature Controller, Single Block; 1/Ea

Environmental Express | Item: 5320600

Control one or two block heaters

₹287,000.00INR / Each
PART OF A COMPLETE SYSTEM – GET EVERYTHING YOU NEED

Buy It Together

Current Item

Environmental Express HotBlock® 200 Programmable Temperature Controller, Single Block; 1/Ea
Environmental Express HotBlock® 200 Programmable Temperature Controller, Single Block; 1/Ea
5320600

₹287,000.00INR / Each
+ + + + + =
Total Price 2359600.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Choose your controller, then block (or blocks) to suit your metals digestion needs
  • Mount controllers outside the fume hood on metal surfaces, in an available outlet, or place on a benchtop
  • Same dependability with increased temperature range
  • 1 year warranty

More About this Item

Blocks and controllers are sold separately.
Perform a wider range of experiments and digestions with the expanded temperature range—up to 200°C* with the new HotBlock 200! Controllers feature automatic shut-off, alarms, and ability to save profiles with ramp and soak settings. The dual-block controller can control up to two blocks independently and simultaneously. Safely place the external controller outside the fume hood. Controllers may be mounted to a metal surface using the magnets, or on an electrical outlet.

*Use glass or PTFE digestion cups when operating above 150°C.

1 Year Warranty
Specifications
  • Number Of Blocks1
  • Uniformity (° C)±2.0°
  • Max Temperature (° C)200
  • Power (VAC)120;120 / 240
  • Width (in)6
  • Length (in)7
  • DescriptionProgrammable Temperature Controller, Single Block; 1/Ea
  • Warranty1 year
Reviews
Q&A