Digi-Sense Precalibrated Clamp Meter; 400 AAC

Representative image only.
Digi-Sense Item # WW-20250-55
Compact design for testing in tough-to-reach places
  • Reliable measurements, guaranteed! Precalibrated to NIST-traceable standards
  • Increased durability with double-molded plastic housing
  • Instant visibility with the LCD alert when measuring noncontact AC voltage
  • Access difficult testing areas with the 1-3/16" (30 mm) jaw opening
  • Improved measurement ease with data Hold function on the large backlit display
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)0
  • Length (\")1 19/32
  • DC Max (Volts)600
  • Width (InchShort)7 51/64
  • DC Voltage Accuracy1.5 + 2 digits
  • Height (in)2 51/64
  • Current (AC/DC)No
  • AC Min (Volts)0
  • AC Max (Volts)600
  • Ac Voltage Accuracy2.5% + 8 digits
  • AC Min (amps)0
  • AC Max (amps)400
  • AC Current Accuracy2.8% + 2 digits
  • Resistance Max (MΩ)20
  • Frequency Min (Hz)10
  • Frequency Max (Hz)10000
  • Frequency Max (KHz)10
  • Frequency Accuracy1.5 + 2 digits
  • Resistivity Accuracy3.5% + 5 digits
  • Continuity<50Ω
  • Continuity / Diode TestYes
  • Min Temperature (° F)-4
  • Max Temperature (° F)1400
  • Min Temperature (° C)-20
  • Max Temperature (° C)760
  • Temperature Accuracy3% + 5°
  • Jaw Size1.2
  • Max Clamp Size1.2
  • Safety RatingCat III 600 V
  • DescriptionClamp Meter with NIST-Traceable Calibration; 400 AAC
  • Warranty2 Years
Two year warrantyConformite EuropeenneNIST Traceable CalibrationUL Listed.

Key Features

  • Reliable measurements, guaranteed! Precalibrated to NIST-traceable standards
  • Increased durability with double-molded plastic housing
  • Instant visibility with the LCD alert when measuring noncontact AC voltage
  • Access difficult testing areas with the 1-3/16" (30 mm) jaw opening
  • Improved measurement ease with data Hold function on the large backlit display
  • 2 year warranty

More About this Item

These smaller-sized autoranging clamp meters feature diode testing, continuity check with a buzzer sound at 50 Ω, and a measurement rate of 2 readings per second. Additional functions include data Hold, overrange and low-battery indication, and auto power-off. Model 20250-56 also measures DC current and capacitance, and features a peak Hold function that captures the peak AC current or voltage reading.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat