Megger DPM1000 Power Clamp Meter

Representative image only.

Megger DPM1000 Power Clamp Meter

Megger | Mfr: 1013-356| Item: 2002725

Power meter, harmonics meter, and data logger in one convenient unit!

₹206,000.00INR / Each

₹206,000.00INR / Each

Buy It Together

Current Item

Megger DPM1000 Power clamp meter
Megger DPM1000 Power clamp meter
2002725

₹206,000.00INR / Each
+
Megger DCM 2 Wire Lead Set (Red & Black), 4 mm
2002727

₹30,500.00INR / Each
=
Total Price 236500.00 ADD 2 ITEMS TO CART
Product Description

Includes

Test lead set (one black, one red), test probes (one black, one red), crocodile clips (one black, one red), thermocouple probe, hard carrying case, and batteries.

Key Features

  • Measures AC/DC voltage up to 1000 V; AC/DC current up to 1000 A
  • True RMS reading on AC and AC+DC mode
  • Bright LED torch lights when clamp jaw opens for user safety
  • Data hold, Min-Max, and peak hold
  • 10,000 count digital display
  • Stores up to 9999 values
  • Bluetooth® link to Megger Link™ App
  • Automatic non-contact voltage detection for identification of live circuits
  • 3 year warranty

More About this Item

The DPM1000 power clamp meter/data logger combines the functionalities of a power meter, harmonics meter, and data logger all in a single unit. This meter is ideal for measuring mains power quality and applications in the development, installation, maintenance, and repair of equipment and devices used in power electronics and power engineering.

Place the jaw around the conductor to measure AC, DC, pulsed, and mixed currents up to 1000 A; measure AC or DC voltage up to 1000 V with the supplied test leads. Simultaneously use both methods (jaw and test leads) to take power related measurements, including energy consumption, frequency, total harmonic distortion, distortion factor, and capacitance. The meter also measures single- and three-phase active power and power factor, the harmonic content of the signal up to the 25th harmonic, and temperatures up to 1000°C (1832°F) with the supplied thermocouple probe.

Easily view the measurements on a large, backlit LCD screen. Store up to 9999 readings on the meter that can be downloaded to create graphs and reports. Set the record rate from 1 to 600 s. Use the Bluetooth® connection to transfer real-time data to the free Megger Link™ App. The meter also features auto-ranging and three-phase rotation indication, as well as auto-off to save battery life.

3 Year Warranty
Specifications
  • DC Min (Volts)0
  • DC Max (Volts)1000
  • DC Voltage Accuracy±(0.7% + 2 digits)
  • DC Min (amps)0
  • DC Max (amps)1000
  • DC Current Accuracy±(1.5% +5 digits)
  • AC Min (Volts)0
  • AC Max (Volts)1000
  • Ac Voltage Accuracy±(1.5% + 5 digits) at 50 to 500 Hz
  • AC Min (amps)0
  • AC Max (amps)1000
  • AC Current Accuracy±(1.5% + 5 digits) at 50 to 500 Hz
  • Resistance Min (KΩ)0
  • Resistance Max (KΩ)100
  • Capacitance Min (mF)0.004
  • Capacitance Max (mF)4
  • Capacitance Accuracy±(1.9% + 8 digits)
  • Frequency Min (Hz)20
  • Frequency Max (KHz)10
  • Frequency Accuracy±0.5% + 3 digits
  • Resistivity Accuracy±(1.0% + 5 digit)
  • Continuity<30Ω, 2 KHz tone buzzer
  • Diode TesterOpen circuit voltage: ± 1.8 V max
  • True RmsYes
  • Min Temperature (° F)-58
  • Max Temperature (° F)1832
  • Min Temperature (° C)-50
  • Max Temperature (° C)1000
  • Temperature Accuracy±(1.0% + 3°C)
  • Count10
  • DisplayLarge LCD
  • Total Harmonic Distortion (Thd)0.1 to 100%
  • Individual Harmonics0.1 to 100%
  • Jaw Size40
  • Memory9999
  • InterfaceBluetooth®
  • Safety RatingCAT IV 600V, CAT III 1000 V
  • PowerSix AAA batteries (included)
  • Width (in)4.0625
  • Length (in)10.1875
  • Height (in)2.1875
  • Width (cm)10.3
  • Length (cm)25.8
  • Height (cm)5.5
  • DescriptionPower Clamp Meter
  • Warranty3 years
Reviews
Q&A