Extech 380947 Mini clamp meter, true rms, 7/8" clamp

Representative image only.

Extech 380947 Mini clamp meter, true rms, 7/8" clamp

Extech | Mfr: 380947| Item: 2684012

Measure in hard to reach places with high accuracy and resolution

₹84,900.00INR / Each

for an additional
₹28,000.00INR / Each
for an additional
₹29,300.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹84,900.00INR / Each

Buy It Together

Current Item

Extech 380947 Mini clamp meter, true rms, 7/8" clamp
Extech 380947 Mini clamp meter, true rms, 7/8" clamp
2684012

₹84,900.00INR / Each
+ =
Total Price 112900.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Large 4000 count LCD display with full function indication
  • Fast 40 segment analog bargraph
  • One touch "Auto Zero" for DCA measurements eliminates the need to turn a knob to zero adjust
  • Data hold, Max/Min recall display
  • 0.9" (23mm) clamp jaw opening
  • Overload protection to 400A DC
  • Dimensions / Wt: 7 x 1.8 x 1.3" (178 x 45 x 32mm) / 8 oz.
  • True RMS models recommended for measurements where distortion may otherwise cause inaccuracies Option 3-prong AC Line Separator enables safe and easy measurements on power cables with molded plubs (splits hot conductor from neutral and ground)
  • True RMS AC current
  • Resolution to 1 mA AC and 10 mA DC
  • Noncontact frequency measurements to 10 kHz (autoranging) – measure frequency passing through jaws
  • Complete with wrist strap, carrying case and two AA batteries
  • 1 year warranty

More About this Item

Measures resistance and DC/AC voltage and current. Features low-battery and overrange indications, zero adjustment for accurate measurement of DC current, overload protection, and hold function. Meter measures true rms and frequency. Recall minimum or maximum values at the push of a button.

UL Listed.1 Year Warranty
Specifications
  • DC Min (amps)40
  • DC Max (amps)400
  • DC Current Accuracy±1% + 2
  • AC Min (amps)4
  • AC Max (amps)400
  • AC Current Accuracy±1.5% + 3
  • Frequency Max (MHz)1
  • Display3.75-digit, 0.5 in H LCD
  • Max Clamp Size0.875
  • Safety RatingCAT III 300V, EN 61010-1
  • DescriptionMini clamp meter, true rms, 7/8" clamp
  • Warranty1 Year
Reviews
Q&A