AEMC 514 Clamp-On Meter, 0.05 to 1000 A(rms)

Representative image only.

AEMC 514 Clamp-On Meter, 0.05 to 1000 A(rms)

AEMC | Mfr: 2117.7| Item: 2000269

₹68,400.00INR / Each

for an additional
₹28,000.00INR / Each
for an additional
₹29,300.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹68,400.00INR / Each

Buy It Together

Current Item

AEMC 514 Clamp-On Meter, 0.05 to 1000 A(rms)
AEMC 514 Clamp-On Meter, 0.05 to 1000 A(rms)
2000269

₹68,400.00INR / Each
+ =
Total Price 96400.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

AC and AC/DC Clamp-On Meters
Auto-Ranging Models

  • Models AE211754, AE211721, AE211766 and AE211722 are compact in size and measure to 400A and 600V
  • Models AE211767, AE211768 and AE211770 are standard size clamp-ons and measure to 1000A and 1000V
  • Full functions: Aac, Adc, Vac, Vdc, Ohms, continuity with beeper, frequency, diode test and hold or 1ms peak
  • Several models offer DC amp measurements for non-linear applications
  • 42-segment analog bargraph
  • Large easy-to-read 4000-count display

1 Year Warranty
Specifications
  • DC Min (Volts)0.2
  • DC Max (Volts)1000
  • DC Min (amps)1
  • DC Max (amps)1000
  • AC Min (Volts)0.2
  • AC Max (Volts)1000
  • AC Min (amps)0.05
  • AC Max (amps)1000
  • Resistance Min (Ω)0.2
  • Resistance Max (Ω)4000
  • Frequency Min (Hz)1
  • Frequency Max (KHz)4
  • Continuity< 40Ω
  • True RmsYes
  • Jaw Size1.58
  • Safety RatingCAT II 600V, CAT III 300V, EN 61010-1
  • Width (in)9.53
  • Height (in)2.6
  • Depth (in)1.42
  • DescriptionClamp-On Meter, 0.05 to 1000 A(rms)
  • Warranty1 Year
Reviews
Q&A