Extech MA63 Mini Clamp Meter, Trms, 60A AC/DC, Non-Contact Volt Detector

Representative image only.

Extech MA63 Mini Clamp Meter, Trms, 60A AC/DC, Non-Contact Volt Detector

Extech | Mfr: MA63| Item: 2684863

Current meter loaded with features for HVAC and automotive industries

Call For Price

for an additional
₹28,000.00INR / Each
for an additional
₹29,300.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Extech MA63 Mini Clamp Meter, Trms, 60A AC/DC, Non-Contact Volt Detector
Extech MA63 Mini Clamp Meter, Trms, 60A AC/DC, Non-Contact Volt Detector
2684863

Call For Price
+ =
Total Price 28000.00 ADD 2 ITEMS TO CART
Product Description

Includes

Test leads, two AAA batteries, and carrying case.

Key Features

  • Built-in non-contact voltage detector quickly alerts you to live lines from 100 to 600 V
  • Three current ranges provide additional flexibility — the 6000 mA range is ideal for low current measurements in automotive applications
  • Unique VFC (variable frequency control) mode helps troubleshoot and diagnose HVAC applications that are variable frequency driven
  • Continuity testing feature for checking whether an electrical circuit may be established
  • True RMS allows for accurate readings from noisy, distorted or non-sinusoidal waveforms
  • Reach tight areas with the accommodating 0.7" (17 mm) jaw
  • 6000 count backlit LCD includes a low battery indicator
  • Measures up to 60 A AC/DC current with high, ±2%, accuracy
  • 1 year warranty
1 Year Warranty
Specifications
  • DC Min (Volts)0.6
  • DC Max (Volts)600
  • DC Min (amps)6
  • DC Max (amps)60
  • AC Min (Volts)6
  • AC Max (Volts)600
  • Ac Voltage Accuracy±0.8% AC, ±0.7% DC
  • AC Min (amps)0.6
  • AC Max (amps)60
  • AC Current Accuracy±2.0%
  • True RmsYes
  • Nc Voltage DetectorYes
  • Display6000 count backlit LCD with ow battery indicator
  • Jaw Size0.7
  • PowerTwo AAA batteries
  • Width (in)7
  • Height (in)2.375
  • Depth (in)1.3125
  • Width (cm)17.5
  • Height (cm)6
  • Depth (cm)3.35
  • DescriptionMini Clamp Meter, Trms, 60A AC/DC, Non-Contact Volt Detector
  • Warranty1 Year
Reviews
Q&A