Megger DCM305E Earth Leakage Clamp Meter

Representative image only.

Megger DCM305E Earth Leakage Clamp Meter

Megger | Mfr: 2009-574| Item: 2002724

Easily check earth leakage currents with this compact, lightweight, and rugged clamp meter

₹133,000.00INR / Each

for an additional
₹28,000.00INR / Each
for an additional
₹29,300.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹133,000.00INR / Each

Buy It Together

Current Item

Megger DCM305E Earth Leakage Clamp Meter
Megger DCM305E Earth Leakage Clamp Meter
2002724

₹133,000.00INR / Each
+ =
Total Price 161000.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Provides 0.001 mA resolution (at 0 to 6 mA range)
  • Measures true RMS AC current up to 100 A
  • Low pass filter offers stable readings
  • Auto, data, and peak holds help take measurements
  • 40 mm jaw measures both insulated and non-insulated conductors
  • Tactile hand guard offers added safety protection
  • 3 year warranty

More About this Item

Identify and measure the earth leakage current with the DCM305E clamp meter. This easy-to-use, lightweight meter features a 40-mm jaw designed to measure both insulated and non-insulated conductors. A low-pass filter removes unwanted electrical noise for more accurate measurements.

Select from six ranges: 6 mA, 60 mA, 600 mA, 6 A, 60 A, 100 A. The upper range can be used to measure true rms AC current up to 100 A. Use the true rms function to measure pure, undistorted, sinusoidal AC waveforms, and non-sinusoidal AC waveforms. A compare function provides visual and audible indications when a preset limit (0.25, 0.50, 3.5 mA) is exceeded. The backlight on the display activates automatically in dimly lit areas for easy viewing of measurements. Auto shutoff turns meter off after 20 minutes of nonuse, saving battery life.

3 Year Warranty
Specifications
  • AC Max (amps)100
  • AC Current Accuracy±(1,0%+3 digits)
  • Frequency Min (Hz)61
  • Frequency Max (Hz)400
  • True RmsYes, only in highest range (100 A)
  • Count6000
  • DisplayLarge LCD
  • Jaw Size40
  • MeasurementTRMS Leakage current and load current
  • Safety RatingCAT III 300 V, Pollution degree 2
  • PowerTwo AAA batteries
  • Width (in)3.0625
  • Height (in)8
  • Depth (in)1.6875
  • Width (cm)7.8
  • Height (cm)20.3
  • Depth (cm)4.2
  • DescriptionEarth Leakage Clamp Meter
  • Warranty3 years
Reviews
Q&A