CPC (Colder) HFCD35 Quick-Disconnect Fitting, Hose Barb Body, Polysulfone, Valved, 1/2" ID; 1/Each

Representative image only.

CPC (Colder) HFCD35 Quick-Disconnect Fitting, Hose Barb Body, Polysulfone, Valved, 1/2" ID; 1/Each

CPC (Colder) | Mfr: HFCD17835| Item: 5013540

Withstands demanding applications while providing reliable performance

₹3,800.00INR / Each

₹3,800.00INR / Each

Buy It Together

Current Item

Product Description

Key Features

  • Ideal for general purposes, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support is available to determine which connector type is needed for your application
  • Chemically resistant and autoclavable
  • Ideal for tubing sizes from 3/8“ to 3/4” ID
  • Compatible with HFCD12 couplings
  • 1/2" hose barb

More About this Item

The CPC (Colder) HFCD35 Series quick-disconnect hose barb and insert fittings feature an automatic shutoff spring-operated stainless-steel valve which closes and seals the fluid pathway upon decoupling, protecting the sterility on each side of the system. The high-efficiency design delivers superior flow capacity with minimal spillage in a compact size. Featuring an ergonomic plastic thumb latch with no exposed metal, these fittings ensure easy, gloved-hand operation.

Made from chemically resistant polysulfone, they are ideal for harsh environments, providing durability and reliable performance. The fittings can operate in temperatures from -40 to 280 °F (-40 to 138 °C) and pressures from vacuum to 125 psi (8.6 bar).

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialPolysulfone
  • Valve MaterialPolysulfone
  • Valve Spring Material316 Stainless Steel
  • O-Ring MaterialEPDM
  • Connection TypeQuick-Disconnect Hose Barb Body, Valved
  • Barb Size / Tubing Id (Port 1) (in)1/2
  • Flow PatternStraight
  • ColorNatural White with Dark Gray Latch
  • Min Temperature (° F)-40
  • Max Temperature (° F)280
  • Min Temperature (° C)-40
  • Max Temperature (° C)138
  • Max Operating Pressure (PSI)125
  • Fitting Length (in)2 13/16
  • Fitting Width (in)1 7/16
  • Fitting Length (mm)71.6
  • Fitting Width (mm)36.6
  • DescriptionQuick-Disconnect Fitting, Hose Barb Body, Polysulfone, Valved, 1/2" ID
Reviews
Q&A