Cole-Parmer High-Form Crucible with Cover, Porcelain, 25 mL; 6/PK

Representative image only.

Cole-Parmer High-Form Crucible with Cover, Porcelain, 25 mL; 6/PK

Cole-Parmer | Item: 6310029

Ashing, drying and concentrating samples now more affordable

₹11,600.00INR / Pkg of 6

₹11,600.00INR / Pkg of 6

Buy It Together

Current Item

Cole-Parmer High-Form Crucible with Cover, Porcelain, 25 mL; 6/PK
Cole-Parmer High-Form Crucible with Cover, Porcelain, 25 mL; 6/PK
6310029

₹11,600.00INR / Pkg of 6
+
Platinum Crucible, standard form, 10 mL, 1/ea
1783015

₹457,000.00INR / Each
+
Cole-Parmer Lab Jack, 4" x 4" Top, 66 lb Capacity
0805710

₹28,000.00INR / Each
+ + + +
Cole-Parmer Gooch Filter Crucible, Porcelain, 30 mL; 24/PK
1782919

₹38,300.00INR / Pkg of 24
+ +
Cole-Parmer PTFE Stir Bar, Pivot Ring, 15 x 8mm
0854900

₹1,200.00INR / Each
=
Total Price 636200.00 ADD 9 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Cover.

Key Features

  • Withstand temperatures to 1150 °C ( 2102 °F)
  • Autoclavable
  • 1 year warranty

More About this Item

These crucibles are glazed on inner and outer surfaces, except outer bottom and rim. Can withstand temperatures to 1150 °C (2102 °F) and heating rates up to 200 °C (392 °F) per hour. The porcelain crucibles provide resistance to acids and alkalies except for hydrofluoric acid.

1 Year Warranty
Specifications
  • MaterialPorcelain
  • Capacity (mL)25
  • Cap MaterialPorcelain
  • Overall Height (mm)32
  • Top Outside Diameter (mm)40
  • AutoclavableYes
  • DescriptionHigh-Form Crucible with Cover, Porcelain, 25 mL; 6/PK
  • Warranty1 year
Reviews
Q&A