Cole-Parmer Low-Form Crucible with Cover, Porcelain; 50 mL

Representative image only.

Cole-Parmer Low-Form Crucible with Cover, Porcelain; 50 mL

Cole-Parmer | Item: 6310046

₹4,100.00INR / Each

₹4,100.00INR / Each

Buy It Together

Current Item

Cole-Parmer Low-Form Crucible with Cover, Porcelain; 50 mL
Cole-Parmer Low-Form Crucible with Cover, Porcelain; 50 mL
6310046

₹4,100.00INR / Each
+
Cole-Parmer Nickel-Plated Steel Crucible Tongs, 20" L; 1/Pk
0644350

₹16,300.00INR / Each
+
Cole-Parmer Porcelain Unglazed Rose Crucible, 75 mL; 6/PK
1782921

₹10,200.00INR / Pkg of 6
+
Cole-Parmer High-Form Crucible with Cover, Porcelain, 5 mL; 12/PK
1782903

₹10,100.00INR / Pkg of 12
+
Cole-Parmer Gooch Filter Crucible, Porcelain, 30 mL; 24/PK
1782919

₹38,300.00INR / Pkg of 24
=
Total Price 79000.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Low form crucibles are glazed inside and out except for outisde bottom. Autoclavable; withstands temperatures to 2102°F (1150°C). Cover is included.

1 Year Warranty
Specifications
  • MaterialPorcelain
  • Capacity (mL)50
  • Top Outside Diameter (mm)61
  • AutoclavableYes
  • DescriptionLow-Form Crucible with Cover, Porcelain; 50 mL
  • Warranty1 year
Reviews
Q&A