Cole-Parmer Porcelain Unglazed Rose Crucible, 75 mL; 6/PK

Representative image only.

Cole-Parmer Porcelain Unglazed Rose Crucible, 75 mL; 6/PK

Cole-Parmer | Item: 1782921

Eliminates reaction between sample contents and glazed coating

₹10,200.00INR / Pkg of 6

₹10,200.00INR / Pkg of 6

Buy It Together

Current Item

Cole-Parmer Porcelain Unglazed Rose Crucible, 75 mL; 6/PK
Cole-Parmer Porcelain Unglazed Rose Crucible, 75 mL; 6/PK
1782921

₹10,200.00INR / Pkg of 6
+ =
Total Price 14300.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Thermal shock-resistant
  • Capacity of 75 mL
  • Autoclavable

More About this Item

These porcelain unglazed rose crucibles are ideal for general drying applications. Can withstands temperature up to 1400 °C (2552 °F)

Specifications
  • MaterialPorcelain
  • Capacity (mL)75
  • Overall Height (mm)60
  • Top Outside Diameter (mm)50
  • DescriptionPorcelain Unglazed Rose Crucible, 75 mL
Reviews
Q&A